!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY, 1/2 AA BATTERY SIZE, LITHIUM, 1, 200 MAH CAPACITY, 3.6V DC, 2 PK

BATTERY, 1/2 AA BATTERY SIZE, LITHIUM, 1, 200 MAH CAPACITY, 3.6V DC, 2 PK

TRIPLETT

BATTERY, 1/2 AA BATTERY SIZE, LITHIUM, 1, 200 MAH CAPACITY, 3.6V DC, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY, 1/2 AA BATTERY SIZE, LITHIUM, 1, 200 MAH CAPACITY, 3.6V DC, 2 PK

BATTERY, 1/2 AA BATTERY SIZE, LITHIUM, 1, 200 MAH CAPACITY, 3.6V DC, 2 PK

TRIPLETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.47 / PACKAGE of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JEW3766
  • Mfr. Model # 37-66
  • UNSPSC # 41112304
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • ItemBattery
  • Capacity - Batteries1,200 mAh
  • Standard Battery Pack Size2
  • ApplicationAlarms, Automatic Meter Reading, Automotive Electronics, Computer Real-time Clocks, Memory Back-up, Professional Electronics, Security Devices, Tollgate Systems, Tracking Systems, Utility Metering
  • Diameter0.57 in
  • Max. Operating Temp.185 Degrees F
  • Overall Height0.99 in
  • StandardsIEC 60079-11, IEC 60086-4
  • Battery Chemistry Lithium
  • Voltage - Batteries 3.6V DC
  • Battery Size 1/2 AA
  • Battery Cross-Reference Saft LS14250
  • Height 0.99 in
  • Min. Operating Temp. -76 Degrees F
  • Shelf Life 1 yr
  • Terminal Type - Batteries Button
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list