This lockout padlock is made of nylon with a chrome plated aluminum shackle and is yellow. It is chemical/corrosion/temperature resistant, meets the standards for OSHA and is in English, French, Spanish. In addition, it features: lock set keyed alike, non-conductive nylon padlocks, measures 1 1/5 inch W, and includes English/French/Spanish labels, key, padlock, with a one inch shackle. This rectangular lockout padlock's legend message is: Danger Locked Out Do Not Remove.
Technical Specs
ItemLockout Padlock
Padlock Body MaterialNylon
Body Thickness5/8 in
HeaderDanger
Key TypeKeyed Different
Resistance PropertiesChemical Resistant, Corrosion Resistant, Temperature Resistant
Shackle Height1 in
Shackle TypeOpen
Width Across Shackle3/4 in
Control Key Registration RequiredNo
Includes(1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
LanguageEnglish, French, Spanish
Maximum Temperature250 Degrees F
Number of Keys Included1
Opening TypeKey
Shackle Material CoatingChrome Plated
Body ColourYellow
Body Height1 2/5 in
Body Width1 1/5 in
Key StyleStandard
Non-Removable KeyYes
Shackle Diameter1/5 in
Shackle MaterialAluminum
Vertical Shackle Clearance1 in
Body ShapeRectangular
FeaturesLock Set Keyed Alike, Non-Conductive Nylon Padlocks