!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, WHITE, 1 PK

LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, WHITE, 1 PK

BRADY

LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, WHITE, 1 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, WHITE, 1 PK

LOCKOUT PADLOCK, KEYED DIFFERENT, NYLON, STANDARD BODY, WHITE, 1 PK

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39N224
  • Mfr. Model # 123332
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This lockout padlock is made of nylon with a non-conductive nylon shackle and is white. It is chemical/corrosion/temperature resistant, meets the standards for OSHA and is in English, French, Spanish. In addition, it features: each padlock keyed differently, keys precision-machined to exacting standards, non-conductive nylon shackle, measures 1½ inch W, and includes three English/French/Spanish labels, three keys, three padlocks, with a 1½ inch shackle.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialNylon
  • Body Thickness41/50 in
  • HeaderDanger
  • Key StyleStandard
  • Non-Removable KeyYes
  • Shackle Diameter1/4 in
  • Shackle MaterialNylon
  • Vertical Shackle Clearance1 1/2 in
  • Body ShapeRectangular
  • FeaturesEach Padlock Keyed Differently, Keys Precision-Machined to Exacting Standards, Non-Conductive Nylon Shackle
  • LabelingLabel Included
  • LegendDanger Locked Out Do Not Remove
  • Minimum Temperature0 Degrees F
  • Number of Tumbler Pins6
  • Overall Width1 1/2 in
  • StandardsOSHA
  • Body Colour White
  • Body Height 1 3/4 in
  • Body Width 1 1/2 in
  • Horizontal Shackle Clearance 4/5 in
  • Key Type Keyed Different
  • Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant
  • Shackle Height 1 1/2 in
  • Shackle Type Open
  • Width Across Shackle 3/4 in
  • Control Key Registration Required No
  • Includes (3) English Labels, (3) French Labels, (3) Keys, (3) Padlocks, (3) Spanish Labels
  • Language English, French, Spanish
  • Maximum Temperature 250 Degrees F
  • Number of Keys Included 1
  • Opening Type Key
  • Shackle Material Coating Non-Conductive Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list