Lockout tagout (LOTO) padlocks attach to lockout devices and hasps to prevent them from being removed so equipment can't be reenergized while being serviced. Each technician has a key unique to their lock, or set of locks, so the lock can't accidentally be removed by another technician.
Technical Specs
ItemLockout Padlock
Padlock Body MaterialAluminum
Body Thickness25/32 in
HeaderNone/No Header
Shackle Diameter1/4 in
Shackle MaterialHardened Steel
Width Across Shackle3/4 in
LabelingLabel Included
LegendDanger Locked Out
Number of Tumbler Pins6
StandardsOSHA 1910.147
Body ColourOrange
Body Height2 in
Body Width1 37/64 in
Key TypeKeyed Different
Shackle Height1 1/2 in
Shackle TypeOpen
IncludesEnglish Lockout Labels, French Lockout Labels, Spanish Lockout Labels