!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT PADLOCK, KEYED DIFFERENT, STANDARD BODY, HARDENED STEEL, RED

LOCKOUT PADLOCK, KEYED DIFFERENT, STANDARD BODY, HARDENED STEEL, RED

ABUS

LOCKOUT PADLOCK, KEYED DIFFERENT, STANDARD BODY, HARDENED STEEL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED DIFFERENT, STANDARD BODY, HARDENED STEEL, RED

LOCKOUT PADLOCK, KEYED DIFFERENT, STANDARD BODY, HARDENED STEEL, RED

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.47 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5UKU9
  • Mfr. Model # 41/40 KD RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Lockout tagout (LOTO) padlocks attach to lockout devices and hasps to prevent them from being removed so equipment can't be reenergized while being serviced. Each technician has a key unique to their lock, or set of locks, so the lock can't accidentally be removed by another technician.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialSteel
  • Body Thickness1 in
  • HeaderNone/No Header
  • Key TypeKeyed Different
  • Shackle Diameter1/4 in
  • Shackle MaterialHardened Steel
  • Vertical Shackle Clearance3/4 in
  • Body Material CoatingLaminated
  • Bumper ColourRed
  • FeaturesDouble Bolted, Hardened Shackle, Laminated Steel with Eterna Coating on each Laminate, Laminates Individually Treated, Precision Pin Tumbler Cylinder, Rivets Concentrated in the Outer Laminates to Protect the Rivet Heads from being Chipped Off, Self-Locking
  • Number of Tumbler Pins5
  • StandardsOSHA
  • Body Colour Red
  • Body Height 1 3/8 in
  • Body Width 1 1/2 in
  • Horizontal Shackle Clearance 13/16 in
  • Resistance Properties Corrosion Resistant, Rust Resistant
  • Shackle Height 3/4 in
  • Shackle Type Open
  • Width Across Shackle 13/16 in
  • Body Shape Rectangular
  • Control Key Registration Required No
  • Number of Bumpers 1
  • Opening Type Key
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list