Lockout tagout (LOTO) padlocks attach to lockout devices and hasps to prevent them from being removed so equipment can't be reenergized while being serviced. Each technician has a key unique to their lock, or set of locks, so the lock can't accidentally be removed by another technician.
Features6-Pin Cylinder, Automatic Locking, Body and Shackle Insulated Against Electric Shock, Intrinsically Safe, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Nano-Protect Shackle
LabelingLabel Included
LegendDanger Locked Out
Minimum Temperature-4 Degrees F
Number of Tumbler Pins6
Opens with Key Number20066
Overall Width1.58 in
StandardsOSHA
Body ColourGreen
Body Height3 in
Body Width1 37/64 in
Horizontal Shackle Clearance3/4 in
Non-Removable KeyYes
Shackle Diameter1/4 in
Shackle MaterialSteel
Vertical Shackle Clearance1 1/2 in
Bumper ColourGreen
IncludesEnglish Lockout Labels, French Lockout Labels, Spanish Lockout Labels
LanguageEnglish, French, Spanish
Maximum Temperature194 Degrees F
Number of Keys Included1
Opening TypeKey
Overall Height4.72 in
Shackle Material CoatingNano Protect Coated
Country of OriginChina
(subject to change)
Compliance and Restrictions
Environmentally Preferable
This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons: Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content Green Certification or Other Recognition: UL Environment Claims Validated