!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT PADLOCK, KEYED DIFFERENT, PLASTIC-COVERED ALUMINUM, STANDARD BODY, STEEL, GREEN

LOCKOUT PADLOCK, KEYED DIFFERENT, PLASTIC-COVERED ALUMINUM, STANDARD BODY, STEEL, GREEN

ABUS

LOCKOUT PADLOCK, KEYED DIFFERENT, PLASTIC-COVERED ALUMINUM, STANDARD BODY, STEEL, GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED DIFFERENT, PLASTIC-COVERED ALUMINUM, STANDARD BODY, STEEL, GREEN

LOCKOUT PADLOCK, KEYED DIFFERENT, PLASTIC-COVERED ALUMINUM, STANDARD BODY, STEEL, GREEN

ABUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35MD22
  • Mfr. Model # 74/40 KD GREEN
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Lockout tagout (LOTO) padlocks attach to lockout devices and hasps to prevent them from being removed so equipment can't be reenergized while being serviced. Each technician has a key unique to their lock, or set of locks, so the lock can't accidentally be removed by another technician.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialPlastic-Covered Aluminum
  • Body Thickness25/32 in
  • HeaderNone/No Header
  • Key TypeKeyed Different
  • Resistance PropertiesCorrosion Resistant, Tamper Resistant
  • Shackle Height1 1/2 in
  • Shackle TypeOpen
  • Width Across Shackle3/4 in
  • Features6-Pin Cylinder, Automatic Locking, Body and Shackle Insulated Against Electric Shock, Intrinsically Safe, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed, Nano-Protect Shackle
  • LabelingLabel Included
  • LegendDanger Locked Out
  • Minimum Temperature-4 Degrees F
  • Number of Tumbler Pins6
  • Opens with Key Number20066
  • Overall Width1.58 in
  • StandardsOSHA
  • Body Colour Green
  • Body Height 1 3/4 in
  • Body Width 1 37/64 in
  • Horizontal Shackle Clearance 3/4 in
  • Non-Removable Key Yes
  • Shackle Diameter 9/32 in
  • Shackle Material Steel
  • Vertical Shackle Clearance 1 1/2 in
  • Bumper Colour Green
  • Includes English Lockout Labels, French Lockout Labels, Spanish Lockout Labels
  • Language English, French, Spanish
  • Maximum Temperature 194 Degrees F
  • Number of Keys Included 1
  • Opening Type Key
  • Overall Height 3.55 in
  • Shackle Material Coating Nano Protect Coated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: UL Environment Claims Validated

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories