LOCKOUT PADLOCK, KEYED ALIKE, THERMOPLASTIC, STANDARD BODY, PLASTIC, RED, KEY, 3 PK
LOCKOUT PADLOCK, KEYED ALIKE, THERMOPLASTIC, STANDARD BODY, PLASTIC, RED, KEY, 3 PK
MASTER LOCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This lockout padlock is made of thermoplastic and is red. It is non conductive and has the following languages: English, French, Spanish. In addition, it includes two keys, labels with a 1½ inch shackle. This lockout padlock's header reads: Danger.
Technical Specs
Item Lockout Padlock
Padlock Body Material Thermoplastic
Body Thickness 3/4 in
Header Danger
Key Style Standard
Non-Removable Key Yes
Shackle Diameter 1/4 in
Shackle Material Plastic
Vertical Shackle Clearance 1 1/2 in
Includes (2) Keys, Labels
Language English, French, Spanish
Number of Tumbler Pins 6
Body Colour Red
Body Height 1 3/4 in
Body Width 1 1/2 in
Horizontal Shackle Clearance 25/32 in
Key Type Keyed Alike
Resistance Properties Non Conductive
Shackle Height 1 1/2 in
Shackle Type Open
Width Across Shackle 25/32 in
Labeling Label Included
Number of Keys Included 2
Opening Type Key
Country of Origin Mexico
(subject to change)
Alternate Products
ZING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.28
/ pkg.
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.94
/ pkg.
ABUS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$103.21
/ pkg.
Related Products
MASTER LOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.20
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.14
/ pkg.
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.73
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.51
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.35
/ each