!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCKOUT PADLOCK, KEYED ALIKE, THERMOPLASTIC, COMPACT BODY, STAINLESS STEEL, RED, 3 PK

LOCKOUT PADLOCK, KEYED ALIKE, THERMOPLASTIC, COMPACT BODY, STAINLESS STEEL, RED, 3 PK

MASTER LOCK

LOCKOUT PADLOCK, KEYED ALIKE, THERMOPLASTIC, COMPACT BODY, STAINLESS STEEL, RED, 3 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED ALIKE, THERMOPLASTIC, COMPACT BODY, STAINLESS STEEL, RED, 3 PK

LOCKOUT PADLOCK, KEYED ALIKE, THERMOPLASTIC, COMPACT BODY, STAINLESS STEEL, RED, 3 PK

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.45 / pkg. of 3

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6MDA3
  • Mfr. Model # S33KAS3RED
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This lockout padlock is made of thermoplastic stainless steel shackle and is red. It is chemical resistant, meets the standards for NFPA 70E, OSHA 29 CFR 1910, UL Listed and has the following languages: English, French, Spanish. In addition, it includes two keys, labels with a 1½ inch shackle. This lockout padlock's header reads: Danger.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialThermoplastic
  • Body Thickness11/16 in
  • HeaderDanger
  • Key StyleStandard
  • Non-Removable KeyNo
  • Shackle Diameter3/16 in
  • Shackle MaterialStainless Steel
  • Vertical Shackle Clearance1 1/2 in
  • Includes(2) Keys, Labels
  • LanguageEnglish, French, Spanish
  • Number of Tumbler Pins6
  • StandardsNFPA 70E, OSHA 29 CFR 1910, UL Listed
  • Body Colour Red
  • Body Height 1 13/16 in
  • Body Width 1 3/8 in
  • Horizontal Shackle Clearance 5/8 in
  • Key Type Keyed Alike
  • Resistance Properties Chemical Resistant
  • Shackle Height 1 1/2 in
  • Shackle Type Open
  • Width Across Shackle 5/8 in
  • Labeling Label Included
  • Number of Keys Included 2
  • Opening Type Key
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list