!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, COMPACT BODY, 1½ IN, STAINLESS STEEL, ORANGE

LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, COMPACT BODY, 1½ IN, STAINLESS STEEL, ORANGE

MASTER LOCK

LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, COMPACT BODY, 1½ IN, STAINLESS STEEL, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, COMPACT BODY, 1½ IN, STAINLESS STEEL, ORANGE

LOCKOUT PADLOCK, KEYED DIFFERENT, THERMOPLASTIC, COMPACT BODY, 1½ IN, STAINLESS STEEL, ORANGE

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.24 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSTS31ORJ
  • Mfr. Model # S31ORJ
  • UNSPSC # 46171501
  • CATALOGUE PAGE # 1036
  • Shipping Weight 0.2 lbs

Product Details

Safety padlocks - 4.76 mm (3/16 inch) diameter shackle. Designed to fit smaller diameter lockout points for lockout/tagout application. Thermoplastic body with 316 stainless steel shackler. Locks come with 1 key. Available in key retaining and non-key retaining versions.

Technical Specs

  • ItemLockout Padlock
  • Padlock Body MaterialThermoplastic
  • Body Thickness11/16 in
  • HeaderDanger
  • Key StyleStandard
  • Non-Removable KeyYes
  • Shackle Diameter3/16 in
  • Shackle MaterialStainless Steel
  • Vertical Shackle Clearance1 1/2 in
  • IncludesLabels
  • LanguageEnglish
  • Number of Keys Included1
  • Opening TypeKey
  • Body Colour Orange
  • Body Height 1 7/8 in
  • Body Width 1 3/8 in
  • Horizontal Shackle Clearance 5/8 in
  • Key Type Keyed Different
  • Resistance Properties Corrosion Resistant
  • Shackle Height 1 1/2 in
  • Shackle Type Open
  • Width Across Shackle 5/8 in
  • Labeling Label Included
  • Legend Danger Locked Out Do Not Remove
  • Number of Tumbler Pins 6
  • Standards OSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list