LINEMANS PLIER, FLAT, 9½ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK
LINEMANS PLIER, FLAT, 9½ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Journeyman(TM) high-leverage side-cutting plier/connector crimping/heavy-duty knife. Crimping die behind hinge for superior leverage crimping non-insulated connectors, lugs and terminals.
Technical Specs
Item Lineman's Pliers
Includes Voltage Detection Module Voltage Detection Module Not Included
Plier Type Lineman's Pliers
Jaw Shape Flat
Jaw Width 1 1/4 in
Handle Style Ergonomic
Non-Sparking Not Non-Sparking
High Leverage High Leverage
Cutter Length 3/4 in
For Wire/Cable Type ACSR, Hard Wire
Handle Colour Multicolour
Maximum Jaw Opening 1 3/8 in
Plier Material Steel
Insulated Not Insulated
Tether Ready Not Tether Ready
Overall Length 9 1/2 in
Jaw Length 1 5/8 in
Jaw Thickness 5/8 in
Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Crimper, Wire Cutter
ESD-Safe Not ESD Safe
Connectors Crimped Lugs, Not Insulated Connectors, Terminals
Features Colour-Coded Handles, Cross-Hatched Knurled Jaws, Ergonomic Handle, Hot-Riveted Joint, Induction Hardened Cutting Knives, Precision-Hardened Plier Head
Grip Style Deluxe Cushion
Jaw Opening Type Manual
Nose Shape New England
Weight 1.1 lb
Country of Origin United States
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.50
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$131.57
/ EACH
Related Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.71
/ EACH
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.23
/ EACH
CLC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.25
/ EACH