LINEMANS PLIER, FLAT, 9½ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK
LINEMANS PLIER, FLAT, 9½ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK
KLEIN TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This lineman's pliers has a length of 9½ inch, plus it weighs 1.1 pounds and is not insulated. The handle is multicolour with an ergonomic style/type. It features colour-coded handles, cross-hatched knurled jaws, ergonomic handle, hot-riveted joint, induct and more. In addition, it is non-sparking, and is not tether ready with a deluxe cushion grip.
Technical Specs
Item Lineman's Pliers
Includes Voltage Detection Module Voltage Detection Module Not Included
Plier Type Lineman's Pliers
Jaw Shape Flat
Jaw Width 1 1/4 in
Handle Style Ergonomic
Non-Sparking Not Non-Sparking
High Leverage High Leverage
Cutter Length 3/4 in
Grip Style Deluxe Cushion
Jaw Opening Type Manual
Nose Shape New England
Weight 1.1 lb
Insulated Not Insulated
Tether Ready Not Tether Ready
Overall Length 9 1/2 in
Jaw Length 1 5/8 in
Jaw Thickness 5/8 in
Additional Tool Functions Conduit Reaming Nose, Wire Crimper, Wire Cutter
ESD-Safe Not ESD Safe
Connectors Crimped Lugs, Not Insulated Connectors, Terminals
Features Colour-Coded Handles, Cross-Hatched Knurled Jaws, Ergonomic Handle, Hot-Riveted Joint, Induction Hardened Cutting Knives, Precision-Hardened Plier Head
Handle Colour Multicolour
Maximum Jaw Opening 1 1/2 in
Plier Material Steel
Country of Origin United States
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.50
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.64
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.24
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.59
/ each
IRWIN VISE-GRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.86
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$144.81
/ each