Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This manual chain hoist has a load capacity of 1,000 pounds. The hoist lifts to 15 feet, the hook opening is 1 7/64 inches, the minimum between hooks is 12 13/16 inches, and the pull to lift rated load is 55 pounds. For its brake, it has a Weston style. The housing measures 5 23/64 x 5 53/64 x 5 13/64 inches. This chain hoist is hook-mounted and meets ANSI standards. Safety latches are included.
Spécifications techniques
ItemLever and Manual Chain Hoist
Maximum Lifting Length15 ft
Lifting Hook Opening Width1 3/8 in
Overload Protection IncludedOverload Protection Not Included
Body Width5 11/32 in
Body FinishPowder Coated
Chain FinishZinc-Plated
Included ComponentsSafety Latch Hook
Mfr. Warranty Length1 yr
Minimum Retracted Length12.8 mm
Power SourceManual
Mount TypeHook Mounted
Pull to Lift Rated Load55 lb
Lifting Hook TypeHook with Safety Latch
Chain GradeGrade 80
Body Depth5 13/64 in
Brake TypeWeston Style Brake
For Outdoor UseFor Outdoor Use
Includes BrakeBrake Included
Maximum Pulling Capacity1 ton
Number of Load Chains1
StandardsASME/ANSI B30.16 and AS1418.2, CE Certified
Pays d’origineChina
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
: $210.46
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
: $247.11
/ each
Droit de manutention écologique:
Droit de manutention écologique
: