Product ITEM is unavailable. See products from the same category below.
Manual Chain Hoists
Manual chain hoists operate without power to lift and position heavy loads. Also known as chain falls, they have hand chains that operators pull to engage the hoist's gear system and raise and lower the load vertically. Manual chain hoists are suitable for applications where equipment, materials, and objects are hoisted short distances like automotive shops, construction sites, warehouses, machine shops, and manufacturing facilities. Chains provide true vertical lift in operations that require precision and no lateral movement. They withstand high temperatures and abrasive loads: however, they can mar and damage sensitive loads.
This manual chain hoist has a load capacity of one metric ton. The hoist lifts to 20 feet, the hook opening is 27 millimetres, and the minimum between hooks is 14 1/2 inches. The pull to lift rated load is 79 pounds and it has aluminum housing. It has a Weston-style brake, meets ASME standards, and has heat-treated alloy steel hooks.
This manual chain hoist has a load capacity of one metric ton. The hoist lifts to 20 feet, the hook opening is 27 millimetres, and the minimum between hooks is 14 1/2 inches. The pull to lift rated load is 79 pounds and it has aluminum housing. It has a Weston-style brake, meets ASME standards, and has heat-treated alloy steel hooks.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
This manual chain hoist has a load capacity of 1/4 metric tons. The hoist lifts to 10 feet, the hook opening is 21 millimetres, and the minimum between hooks is 8 1/2 inches. The pull to lift rated load is 33 pounds and it has aluminum housing and heat-treated alloy steel hooks. For its brake, it has double pawls and instant brake activation. This hoist meets ASME standards.
This manual chain hoist has a load capacity of 1/4 metric tons. The hoist lifts to 10 feet, the hook opening is 21 millimetres, and the minimum between hooks is 8 1/2 inches. The pull to lift rated load is 33 pounds and it has aluminum housing and heat-treated alloy steel hooks. For its brake, it has double pawls and instant brake activation. This hoist meets ASME standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
This lever and manual chain hoist is yellow. It has a two-year warranty and is made out of die-cast aluminum. In addition, it has manual power, plus it is abrasion/moisture/wear-resistant. It also features heat-treated main pinion shaft, lightweight die-cast aluminum housing, and more. This lever and manual chain hoist meets the standards for ANSI/ASME B30.16, ANSI/ASME HST-2M.
This lever and manual chain hoist is yellow. It has a two-year warranty and is made out of die-cast aluminum. In addition, it has manual power, plus it is abrasion/moisture/wear-resistant. It also features heat-treated main pinion shaft, lightweight die-cast aluminum housing, and more. This lever and manual chain hoist meets the standards for ANSI/ASME B30.16, ANSI/ASME HST-2M.
This manual chain hoist has a load capacity of 2,000 pounds. The hoist lifts to 30 feet, the hook opening is 1 1/32 inches, and the pull to lift rated load is 66 pounds. For its brake, it has a Weston style. The housing measures 5.75 x 5.98 inches. This chain hoist is hook-mounted and meets ANSI standards. Safety latches are included.
This manual chain hoist has a load capacity of 2,000 pounds. The hoist lifts to 30 feet, the hook opening is 1 1/32 inches, and the pull to lift rated load is 66 pounds. For its brake, it has a Weston style. The housing measures 5.75 x 5.98 inches. This chain hoist is hook-mounted and meets ANSI standards. Safety latches are included.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
This lever and manual chain hoist is grey. It has a two-year warranty and is made out of aluminum. In addition, it has manual power, plus it is corrosion/wear-resistant. It also features advanced design overload limiter, completely sealed gears and brake, aluminum housing, and more. This lever and manual chain hoist meets the standards for ANSI/ASME B30.16, ANSI/ASME HST-2M.
This lever and manual chain hoist is grey. It has a two-year warranty and is made out of aluminum. In addition, it has manual power, plus it is corrosion/wear-resistant. It also features advanced design overload limiter, completely sealed gears and brake, aluminum housing, and more. This lever and manual chain hoist meets the standards for ANSI/ASME B30.16, ANSI/ASME HST-2M.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
This lever and manual chain hoist is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has manual power. It also features forged alloy steel hooks, fully-enclosed gearing, load sheave bearings, and more. This lever and manual chain hoist meets the standards for AS 1418.2, ASME B30.16, CE.
This lever and manual chain hoist is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has manual power. It also features forged alloy steel hooks, fully-enclosed gearing, load sheave bearings, and more. This lever and manual chain hoist meets the standards for AS 1418.2, ASME B30.16, CE.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
Load tested to 125 percent of rated load. Through-hardened load chain. Lubricated roller bearings and bushings, bearing-mounted pinions, and heat-treated spur gearing. Hand chain hangs 2 ft. shorter than lift. Meet ANSI/ASME B30.16 standards.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.