Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This manual chain hoist has a load capacity of 1,000 pounds. The hoist lifts to 15 feet, the minimum between hooks is 13 37/64 inches, the hook opening is 1 7/64 inches, and the pull to lift rated load is 53 pounds. For its brake, it has a Weston style. The housing measures 5 53/64 x 5 53/64 x 5 13/64 inches. This chain hoist is hook-mounted, has overload protection, and meets ANSI standards. Safety latch hooks are included.
Spécifications techniques
ItemLever and Manual Chain Hoist
Maximum Lifting Length15 ft
Lifting Hook Opening Width1 3/32 in
Overload Protection IncludedOverload Protection Included
Body Depth5 13/64 in
Brake TypeWeston Style Brake
For Outdoor UseFor Outdoor Use
Includes BrakeBrake Included
Maximum Pulling Capacity1 ton
Number of Load Chains1
Resistance PropertiesCorrosion-Resistant
Mount TypeHook Mounted
Pull to Lift Rated Load53 lb
Lifting Hook TypeHook with Safety Latch
Body Width5 53/64 in
Body FinishPowder Coated
Chain FinishZinc-Plated
Included ComponentsSafety Latch Hook
Mfr. Warranty Length5 yr
Minimum Retracted Length13.58 mm
Power SourceManual
StandardsAS1418.2, ASME/ANSI B30.16, CE Certified
Pays d’origineChina
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
: $210.46
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
: $247.11
/ each
Droit de manutention écologique:
Droit de manutention écologique
: