ROPER GLOVE, SAFETY CUFF, SIZE M, WHITE, GOATSKIN/KEVLAR LINER, PAIR
ROPER GLOVE, SAFETY CUFF, SIZE M, WHITE, GOATSKIN/KEVLAR LINER, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Keep your hands comfortably protected throughout the work day with these white, size M, goatskin gloves with Kevlar(R) lining and safety cuffs. These comfortable and durable leather gloves are sold by the pair.
Technical Specs
Item Leather Gloves
Cut-Resistance Coverage Full
Stitching Material Polyester
Leather Coverage Style Full Leather
Glove Length 10 in
Thumb Style Keystone
Glove Liner Material Kevlar(R)
Oil-Resistant No
Glove Back Material Goatskin
Arc Flash PPE Category 4
Series Arc Tek 20-1-1600
Size- Numeric 8
Palm Colour White
EN 388 Impact Rated No
Leather Palm Process Grain
Glove Construction Cut and Sewn
ANSI/ISEA Abrasion Level Not Tested
Colour Pearl
Hand Protection Style Glove
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Colour White
Palm Material Goatskin
ATPV Rating 45 cal/sq cm
Size- Alpha M
Includes Double Palm No
EN 388 Rating X5XX
Glove Cut Gunn
Internal Reinforcement Material Kevlar(R)
Reflective Backing No
ANSI/ISEA Puncture Level 3
Country of Origin Pakistan
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.05
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.36
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.00
/ pair
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.21
/ pair