WELDING GLOVES, TIG/MIG, MEDIUM/8, GOLD/BROWN, COWHIDE/KEVLAR, PAIR
WELDING GLOVES, TIG/MIG, MEDIUM/8, GOLD/BROWN, COWHIDE/KEVLAR, PAIR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These are full-grain cowhide welding gloves, gold and brown in colour, with split cowhide cuffs and Kevlar(R) stitching. They are for MIG and TIG welding. They are clute-cut with wing-style thumbs.
Technical Specs
Item Welding Glove
ANSI/ISEA Cut Level A6
Colour Brown
Cuff Length 5 in
Cuff Style Gauntlet
Glove Back Material Cowhide Leather
Glove Cut Clute
Glove Leather Grade A, B
Glove Materials Cowhide Leather
Includes Double Palm No
Includes ID Panel No
Includes Pinch Point Protection No
Includes Red Palm No
Leather Colour Tan
Leather Palm Process Grain
Oil Resistant No
Reflective Backing No
Rope Channel Reinforcement No
Standards ANSI/ISEA 105
Thumb Style Wing
Touchscreen Compatible No
Waterproof No
ANSI/ISEA Abrasion Level 4
ANSI/ISEA Cut Load 3,000 g
Cuff Colour Brown
Cuff Material Cowhide Leather
Cut-Resistance Coverage Full
Glove Construction Cut and Sewn
Glove Hand Style Left and Right
Glove Liner Material Kevlar(R)
High-Visibility No
Includes Glide Patch No
Includes Padded Palm No
Includes Pull Strap No
Insulated No
Leather Grade Premium
Max. Temp. 284 Degrees F
Palm Material Cowhide Leather
Reinforcement Coverage Reinforced Thumb Crotch
Series 60-1-1818KV
Stitching Material Kevlar(R)
Thumb Sweat Wipe No
Water Resistant No
Welding Glove Application MIG, TIG
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.05
/ pair
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$80.61
/ pair