GLOVES, BACK HAND PROTECTIVE GAUNTLET, ANSI CUT LVL A5, MEDIUM, GOATSKIN/KEVLAR, PR
GLOVES, BACK HAND PROTECTIVE GAUNTLET, ANSI CUT LVL A5, MEDIUM, GOATSKIN/KEVLAR, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These medium-sized gloves are made from grain goatskin. Designed for back-of-hand protection to avoid impact, pinching or bruising, these gloves are Kevlar️-lined. They are ANSI cut level A5, making them great for safety in any warehouse or manufacturing facility.
Technical Specs
Item Leather Gloves
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Leather Coverage Style Full Leather
Glove Hand Style Left and Right
Cuff Style Safety
Leather Grade Premium
Glove Back Colour White
Glove Back Material Goatskin
ATPV Rating 60 cal/sq cm
Size- Alpha M
High-Visibility Features High-Visibility Cuff
Includes Double Palm No
Cuff Material Cowhide
EN 388 Impact Rated No
Leather Palm Process Grain
Glove Construction Cut and Sewn
Cuff Length 3 in
ANSI/ISEA Puncture Level 4
ANSI/ISEA Cut Load 2,200 g
Hand Protection Style Glove
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Thumb Style Keystone
Glove Liner Material Unlined
Oil-Resistant No
Glove Features High-Visibility, Padded Palm
Palm Material Goatskin
Series Arc Tek
Size- Numeric 8
Knuckle Protection Material TPR
Palm Colour White
Cuff Colour Grey
Glove Cut Gunn
Internal Reinforcement Material Para-Aramid
Reflective Backing Yes
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Impact Force 6.5 kN
ANSI/ISEA Puncture Force 100 N
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$96.96
/ pair