!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER DRIVERS GLOVES, M (8), GOATSKIN, FULL LEATHER COVERAGE, GREY

LEATHER DRIVERS GLOVES, M (8), GOATSKIN, FULL LEATHER COVERAGE, GREY

CONDOR

LEATHER DRIVERS GLOVES, M (8), GOATSKIN, FULL LEATHER COVERAGE, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER DRIVERS GLOVES, M (8), GOATSKIN, FULL LEATHER COVERAGE, GREY

LEATHER DRIVERS GLOVES, M (8), GOATSKIN, FULL LEATHER COVERAGE, GREY

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.79 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR2MCZ9
  • Mfr. Model # 2MCZ9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 882
  • Shipping Weight 0.2 lbs

Product Details

These grey Condor leather gloves are size medium and are made with Kevlar and goatskin leather. In addition, they have polyester stitching, and have a keystone thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 4. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of 2343X.

Technical Specs

  • ItemLeather Gloves
  • Cut-Resistance CoverageFull
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Glove Length9 1/2 in
  • Thumb StyleKeystone
  • Glove Liner MaterialKevlar(R)
  • Oil-ResistantNo
  • Glove Back MaterialGoatskin
  • SeriesCondor
  • Size- Numeric8
  • Palm ColourWhite
  • Cuff ColourWhite
  • Glove CutGunn
  • Internal Reinforcement MaterialKevlar(R)
  • Reflective BackingNo
  • ANSI/ISEA Abrasion Level3
  • ColourGrey
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A2
  • Stitching Material Polyester
  • Sold As Pair
  • Standards ANSI/ISEA 105
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Standard
  • Glove Back Colour White
  • Palm Material Goatskin
  • Size- Alpha M
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 2343X
  • Leather Palm Process Grain
  • Glove Construction Cut and Sewn
  • Pairs per Package 1
  • ANSI/ISEA Puncture Level 4
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list