LEATHER DRIVERS GLOVES, M (8), PREMIUM GOATSKIN, ANSI CUT LEVEL A5, FULL
LEATHER DRIVERS GLOVES, M (8), PREMIUM GOATSKIN, ANSI CUT LEVEL A5, FULL
MCR SAFETY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These white MCR Safety 3601K leather gloves are size medium and are made with Kevlar and goatskin leather. In addition, they have Kevlar stitching, and straight thumb style. They are rated ANSI/ISEA Cut Level A5. They have a shirred slip-on cuff.
Technical Specs
Item Leather Gloves
ANSI/ISEA Cut Level A5
Sold As Dozen
Standards ANSI/ISEA 105
Cuff Style Shirred Slip-On
Leather Grade Premium
Glove Back Material Goatskin
ATPV Rating 37.5 cal/sq cm
Size- Alpha M
Includes Double Palm No
Glove Cut Gunn
ANSI/ISEA Abrasion Cycles 2944
Colour White
Cut-Resistance Coverage Full
Stitching Material Kevlar(R)
Leather Coverage Style Full Leather
Thumb Style Straight
Glove Liner Material Kevlar(R)
Glove Back Colour White
Palm Material Goatskin
Series 3601K
Size- Numeric 8
Palm Colour White
Leather Palm Process Grain
ANSI/ISEA Abrasion Level 3
Country of Origin Pakistan
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.21
/ pair