KEY REEL 24 IN. STAINLS STEEL CHAIN
KEY REEL 24 IN. STAINLS STEEL CHAIN
KEY-BAK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Key Reel, Stainless Steel Chain, Extended Length 24 In, 8-10 Oz Retraction Force , 2 In Case Size, Split Ring Type, 1 1/8 In Ring Size, Fits Belts Up To 1 3/4 In, Belt Clip Attachment Type, Standard Clip Type, Chrome, Silver, Chrome Texture Finish, For Holding Keys, Includes Split Ring
Technical Specs
Item Key Reel
Extended Length 24"
Case Size 2"
Ring Size 1-1/8"
Attachment Type Belt Clip
Finish Chrome Texture
Colour Chrome
Includes Split Ring
Type Stainless Steel Chain
Retraction Force 8 oz.
Ring Type Split
Fits Belts Up To 1 3/4 in
Construction Metal
Features 24'' Stainless Steel Chain
Application For Holding Keys
Alternate Products
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.32
/ EACH
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.55
/ EACH
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.38
/ EACH
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.56
/ EACH
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.79
/ EACH
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.03
/ EACH