!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Type
Ring Type
Ring Size
Finish
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Key Rings

https://catalogue.grainger.ca/?hybris=true

 70  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • KEY-BAK
  • KEY REEL KEVLR BLT LP FITS 2 1/4 IN
  • Item # KEB0S48-813
  • Mfr. Model # 0S48-813
  • EHC: EHC :
  • Key Reel With Kevlar Cord, Law Enforcement, Extended Length 48 In, Retraction Force 8 to 10 Oz, Case Size 2 1/4 In, Ring Type Split, Ring Size 1 1/4 In, Fits Belts Up To 2 1/4 In, Attachment Type Belt Loop, Polycarbonate Construction, Matte Black, Features Locking Ball And Socket. Can Also Hold Flash Light and Small Hand Tools, Includes Split Ring

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1051
  • KEY-BAK
  • CLIP STANDARD BLK MINIBAK SPLT RNG
  • Item # KEB0050-005
  • Mfr. Model # 0050-005
  • EHC: EHC :
  • ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Split, Ring Size 3/4 In., Fits Belts Up To 1-1/2 In., Attachment Type Belt Clip, ABS Plastic Construction, Color Black, Includes ID Card Standard Clip

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1049
  • KEY-BAK
  • KEY REEL 24 IN. STAINLS STEEL CHAIN
  • Item # KEB0005-011
  • Mfr. Model # 0005-011
  • EHC: EHC :
  • Key Reel, Stainless Steel Chain, Extended Length 24 In, 8-10 Oz Retraction Force , 2 In Case Size, Split Ring Type, 1 1/8 In Ring Size, Fits Belts Up To 1 3/4 In, Belt Clip Attachment Type, Standard Clip Type, Chrome, Silver, Chrome Texture Finish, For Holding Keys, Includes Split Ring

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1051
  • KEY-BAK
  • KEY REEL 48 IN KEVLAR CRD BLT CLP
  • Item # KEB0S48-803
  • Mfr. Model # 0S48-803
  • EHC: EHC :
  • Key Reel, Kevlar Cord, Extended Length 48 In, 8-10 Oz Retraction Force , 2 1/4 In Case Size, Split Ring Type, 1 1/4 In Ring Size, Fits Belts Up To 2 In, Belt Clip Attachment Type, Standard Clip Type, Polycarbonate, Black, Matte Finish, Locking Ball And Socket. For Holding Keys, Flash Light And Small Hand Tools, Includes Split Ring

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1051
  • KEY-BAK
  • CARABINER 36 IN M6IDC VINYL STRAP
  • Item # KEB0006-015
  • Mfr. Model # 0006-015
  • EHC: EHC :
  • Key Reel, Polyester Cord, Extended Length 36 In., Retraction Force 6 oz., Case Size 1 3/4 In., Ring Type Vinyl Strap, Attachment Type Carabineer, Polycarbonate Construction, Features Polyester Cord, Color Black

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1051
  • KEY-BAK
  • SUPER 48 SUPR DUTY FTS 2 1/4 IN BLT
  • Item # KEB0S48-713
  • Mfr. Model # 0S48-713
  • EHC: EHC :
  • Key Reel, Super 48 Super Duty Kevlar Cord, Extended Length 36 In., Retraction Force 13 oz., Case Size 2 1/4 In., Ring Type Split, Ring Size 1-1/4 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Polycarbonate Construction, Color Black, Includes Leather Belt Loop

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1051
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list