!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BADGE HOLDER, SPLIT KEY RING, HORIZONTAL/VERTICAL, 3 IN OVERALL H, 1½ IN OVERALL W, BLACK

BADGE HOLDER, SPLIT KEY RING, HORIZONTAL/VERTICAL, 3 IN OVERALL H, 1½ IN OVERALL W, BLACK

KEY-BAK

BADGE HOLDER, SPLIT KEY RING, HORIZONTAL/VERTICAL, 3 IN OVERALL H, 1½ IN OVERALL W, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BADGE HOLDER, SPLIT KEY RING, HORIZONTAL/VERTICAL, 3 IN OVERALL H, 1½ IN OVERALL W, BLACK

BADGE HOLDER, SPLIT KEY RING, HORIZONTAL/VERTICAL, 3 IN OVERALL H, 1½ IN OVERALL W, BLACK

KEY-BAK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KEB0050-005
  • Mfr. Model # 0050-005
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 1049
  • Shipping Weight 0.06 lbs

Product Details

ID Card Retractor, MiniBak, Extended Length 36 In., Retraction Force 2 oz., Case Size 1 1/4 In., Ring Type Split, Ring Size 3/4 In., Fits Belts Up To 1-1/2 In., Attachment Type Belt Clip, ABS Plastic Construction, Color Black, Includes ID Card Standard Clip

Technical Specs

  • ItemID Card Retractor
  • Badge OrientationHorizontal, Vertical
  • Overall Width1 1/2 in
  • Retractable Cord Extended Length36 in
  • LegendNo Legend
  • RetractabilityRetractable
  • IncludesID Card Standard Clip
  • Badge Attachment Split Key Ring
  • Overall Height 3 in
  • Overall Depth 3/8 in
  • Background Colour Black
  • Product Type Badge Holder
  • Features 36 in Nylon Cord
  • Retractor Force 2 ozf

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list