SUPER 48 SUPR DUTY FTS 2 1/4 IN BLT
SUPER 48 SUPR DUTY FTS 2 1/4 IN BLT
KEY-BAK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Key Reel, Super 48 Super Duty Kevlar Cord, Extended Length 36 In., Retraction Force 13 oz., Case Size 2 1/4 In., Ring Type Split, Ring Size 1-1/4 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Polycarbonate Construction, Color Black, Includes Leather Belt Loop
Technical Specs
Item Key Reel
Extended Length 36"
Case Size 2 1/4"
Ring Size 1-1/4"
Attachment Type Large Belt Loop
Finish Matte Black
Colour Black
Includes Leather Belt Loop
Type Kevlar Cord
Retraction Force 13 oz.
Ring Type Split
Fits Belts Up To 2 1/4 in
Construction Poly carbonate
Features Locking Ball Joint
Application For Holding Keys
Alternate Products
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.32
/ EACH
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.55
/ EACH
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.39
/ EACH
KEY-BAK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.53
/ EACH