SAFETY JACKET, MENS, INSULATED, ZIPPER, SZ 3X-LARGE, BLACK, COTTON/POLYESTER
SAFETY JACKET, MENS, INSULATED, ZIPPER, SZ 3X-LARGE, BLACK, COTTON/POLYESTER
TOUGH DUCK
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This men's safety jacket is fitted with a zipper and features three outside pockets. Made of 100% cotton duck, the jacket boasts polyester lining for warmth. This jacket is black and comes in size XXX-large (52-54-inch chest, 27-inch length).
Technical Specs
Item Jacket
CSA Class 1
ANSI Class 1
Gender Men's
Colour Black
Number of Outside Pockets 3
Hood Style Removable
Material 100% Premium Cotton Duck
Minimum Chest Size 52 in
Fabric Weight 10 oz
Garment Type Jacket
Style Duck Safety Bomber
ANSI Type O
Front Closure Type Zipper
Size 3XL
Includes Hood Yes
Maximum Chest Size 54 in
Standards CSA Class 1 Level 2
Insulated for Cold Conditions Yes
Number of Inside Pockets 1
Country of Origin Bangladesh
(subject to change)
Alternate Products
TOUGH DUCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$201.55
/ each