!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
CSA Class
ANSI Class
Secondary Hazard
Back Stripe Pattern
Colour
Style
Length Type
Hood Style
Temperature Rating
Material
Front Closure Type
Number of Outside Pockets
Size
Size-Body Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

High-Visibility Jackets & Coats

High-visibility (high-vis) jackets and coats keep workers warm and help them stand out in high-risk environments. High-visibility garments are made of bright colours and have reflective materials on the front and back to make workers more visible. They are worn by construction workers, road crews, and emergency response personnel.

https://catalogue.grainger.ca/?hybris=true

 1,079  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PIONEER
  • UNISEX 5017 JACKET, L, BLACK, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER CLOSURE
  • Item # JCKV1170170L
  • Mfr. Model # V1170170-L
  • EHC: EHC :
  • This unisex 5017 black quilted freezer jacket is size large and is made out of polyester. It meets the standards for ANSI/ISEA 107-2020 Class 1 Type O, CSA Z96-22 Class 1 Level 2. It features an action back.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • UNISEX 5017 JACKET, M, BLACK, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER CLOSURE
  • Item # JCKV1170170M
  • Mfr. Model # V1170170-M
  • EHC: EHC :
  • This unisex 5017 black freezer jacket is size medium and is made out of polyester. It meets the standards for ANSI/ISEA 107-2020 Class 1 Type O, CSA Z96-22 Class 1 Level 2. It features an action back.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • UNISEX 5015A FREEZER JACKET, L, ORANGE, MICROFIBRE, STARTECH REFLECTIVE, ZIPPERED, LINED
  • Item # JRVV117015AL
  • Mfr. Model # V117015A-L
  • EHC: EHC :
  • This unisex 5015A high-visibility orange jacket is size large and is made out of micro fibre pongee, polyester. It meets the standards for ANSI/ISEA 107-2020 Class 3 Type P and R, CSA Z96-15 Class 2 Level 2. It features an action back and a radiophone clip strap.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OPEN ROAD
  • HIGH-VISIBILITY SAFETY JACKET, L, ORANGE, DOUBLE STORM FLAP/HOOK-AND-LOOP/ZIPPER, DETACHABLE HOOD
  • Item # ALM6323JO-L
  • Mfr. Model # 6323JO-L
  • EHC: EHC :
  • This men's rain jacket is orange and is size large. It is made out of polyester with a fabric weight of 1.65 ounces. It includes cotton corduroy collar, dual chest straps for ID badge/cell/radio, two-inch reflective tape with four-inch contrasting tape and features wind resistance. It meets the standards for CSA Z96-15 Class 2 Level 2, ANSI/ISEA 107-2015 Type R, Class 3, and is high-visibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TINGLEY
  • HIGH-VISIBILITY JACKET, MEN'S, ORANGE, 56 IN CHEST/33 1/2 IN L, XL, POLYESTER/POLYURETHANE
  • Item # TNGJ24129CXL
  • Mfr. Model # J24129C-XL
  • EHC: EHC :
  • Ensure a safe workday with this high-visibility jacket. This orange men's jacket comes in size X-large and has a 56-inch chest and a 33 1/2-inch length. It features a zipper closure, five outside pockets, and one inside pocket. It is made of polyester and polyurethane and has a six-ounce fabric weight. This jacket meets CSA Z96 standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH DUCK
  • MEN'S HI-VIS PARKA, 2XL, BLAZE ORNG, COTTON DUCK, QUILTED 6 OZ POLY INSULATION LINING
  • Item # RICS45721-2XL-BLZ
  • Mfr. Model # S45721-2XL-BLZ
  • EHC: EHC :
  • Stay warm with this high-visibility parka. This blaze orange parka features a zipper closure with a storm flap, two outside pockets, and five inside pockets. It comes in size XX-large and fits 49 to 51-inch chests, and is 29 inches long. It is made of cotton duck with quilted polyester insulation. It has a fabric weight of 10 ounces and meets CSA and ANSI standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH DUCK
  • SAFETY JACKET, INSULATED, CHEST SIZE 42-44 IN, BLACK, SZ L, POLYESTER
  • Item # RICS43211LGE-BLK
  • Mfr. Model # S43211LGE-BLK
  • EHC: EHC :
  • Keep safe with this men's black size large insulated safety jacket that has a zipper for easy closure. It is made of 100% polyester and lined with 100% quilted polyester. Each jacket has a chest size of 42-44 inches and is 28-1/2 inches in length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TINGLEY
  • HIGH-VISIBILITY JACKET, MEN'S, ORANGE, 52 IN CHEST/33 1/2 IN L, LARGE, POLYESTER/POLYURETHANE
  • Item # TNGJ24129CLG
  • Mfr. Model # J24129C-LG
  • EHC: EHC :
  • Stay safe on the worksite with this high-visibility jacket. This orange men's jacket comes in size large and has a 52-inch chest and a 33 1/2-inch length. It features a zipper closure, five outside pockets, and one inside pocket. It is made of polyester and polyurethane and has a fabric weight of six ounces. This jacket meets CSA Z96 standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PIONEER
  • UNISEX 5017 JACKET, S, BLACK, POLYESTER, STARTECH REFLECTIVE TAPE, ZIPPER CLOSURE
  • Item # JCKV1170170S
  • Mfr. Model # V1170170-S
  • EHC: EHC :
  • This unisex 5017 black quilted freezer jacket is size small and is made out of polyester. It meets the standards for ANSI/ISEA 107-2020 Class 1 Type O, CSA Z96-22 Class 1 Level 2. It features an action back.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TOUGH DUCK
  • MEN'S HI-VIS DUCK SAFETY PARKA, XL, ORANGE, 100% COTTON, 100% POLYESTER LINING
  • Item # RICS15711XL-BLZ
  • Mfr. Model # S15711-XL-BLZ
  • EHC: EHC :
  • Stay warm on the job site with this hooded high-visibility parka. This orange men's parka features a zipper closure, two inside pockets, and five outside pockets. It comes in size X-large, fits 46 to 48-inch chest sizes, and is 35 1/2 inches long. It is made of cotton with an insulated polyester lining and has a fabric weight of 10 ounces. This parka meets ANSI and CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list