!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY JACKET, INSULATED, CHEST SIZE 42-44 IN, BLACK, SZ L, POLYESTER

SAFETY JACKET, INSULATED, CHEST SIZE 42-44 IN, BLACK, SZ L, POLYESTER

TOUGH DUCK

SAFETY JACKET, INSULATED, CHEST SIZE 42-44 IN, BLACK, SZ L, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY JACKET, INSULATED, CHEST SIZE 42-44 IN, BLACK, SZ L, POLYESTER

SAFETY JACKET, INSULATED, CHEST SIZE 42-44 IN, BLACK, SZ L, POLYESTER

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS43211LGE-BLK
  • Mfr. Model # S43211LGE-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Product Details

Keep safe with this men's black size large insulated safety jacket that has a zipper for easy closure. It is made of 100% polyester and lined with 100% quilted polyester. Each jacket has a chest size of 42-44 inches and is 28-1/2 inches in length.

Technical Specs

  • ItemJacket
  • CSA Class1
  • ANSI Class1
  • GenderMen's
  • ColourBlack
  • Number of Outside Pockets2
  • Material100% Polyester
  • Minimum Chest Size42 in
  • Fabric Weight67 gsm
  • Garment Type Jacket
  • Style Quilted Safety Jacket
  • ANSI Type O
  • Front Closure Type Zipper
  • Size L
  • Maximum Chest Size 44 in
  • Standards CSA Class 1 Level 2
  • Insulated for Cold Conditions Yes
  • Number of Inside Pockets 2
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories