!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S HI-VIS PARKA, L, BLAZE ORANGE, COTTON DUCK, QUILTED 6 OZ POLY INSULATION LINING

MEN'S HI-VIS PARKA, L, BLAZE ORANGE, COTTON DUCK, QUILTED 6 OZ POLY INSULATION LINING

TOUGH DUCK

MEN'S HI-VIS PARKA, L, BLAZE ORANGE, COTTON DUCK, QUILTED 6 OZ POLY INSULATION LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S HI-VIS PARKA, L, BLAZE ORANGE, COTTON DUCK, QUILTED 6 OZ POLY INSULATION LINING

MEN'S HI-VIS PARKA, L, BLAZE ORANGE, COTTON DUCK, QUILTED 6 OZ POLY INSULATION LINING

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $194.15 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS45711L-BLZ
  • Mfr. Model # S45711-ORG-L
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Product Details

This men's safety jacket is orange and is size large. It is made out of 100% cotton duck with a fabric weight of 10 ounces. It meets the standards for CSA Class 1 Level 2.

Technical Specs

  • ItemHigh Visibility Jacket
  • CSA Class1
  • ANSI Class1
  • GenderMen's
  • ColourOrange
  • Number of Outside Pockets2
  • Hood StyleDetachable Hood
  • MaterialCotton
  • Minimum Chest Size42 in
  • Fabric Weight10 oz
  • Garment Type Jacket
  • Style Jacket
  • ANSI Type O
  • Front Closure Type Auto-agrippante
  • Size L
  • Includes Hood Yes
  • Maximum Chest Size 44 in
  • Standards CSA Class 1 Level 2
  • Isolation pour le froid Yes
  • Number of Inside Pockets 5
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list