!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, 18 GA, SZ 7, GREY/BLACK, 3/4 NITRILE COAT, NYLON/SPANDEX/HPPE, PAIR

CUT-RESISTANT GLOVES, 18 GA, SZ 7, GREY/BLACK, 3/4 NITRILE COAT, NYLON/SPANDEX/HPPE, PAIR

MICROFLEX

CUT-RESISTANT GLOVES, 18 GA, SZ 7, GREY/BLACK, 3/4 NITRILE COAT, NYLON/SPANDEX/HPPE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, 18 GA, SZ 7, GREY/BLACK, 3/4 NITRILE COAT, NYLON/SPANDEX/HPPE, PAIR

CUT-RESISTANT GLOVES, 18 GA, SZ 7, GREY/BLACK, 3/4 NITRILE COAT, NYLON/SPANDEX/HPPE, PAIR

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.83 / pair

EHC: EHC :
Min Qty 144 = $2,567.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-537-7
  • Mfr. Model # 11-537-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 908
  • Shipping Weight 0.1 lbs

Product Details

This pair of black and grey, 18-gauge, cut-resistant gloves feature an ultra-lightweight liner with INTERCEPT(TM) Technology yarns and Zonz(TM) Comfort Fit for ergonomic movement and breathability. The hand's back is covered with high-performance polyethylene, nylon, and spandex, and gloves are 3/4-coated in smooth nitrile for grip and durability. This pair fits size 7.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 11-537
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 4, ANSI Cut A2, EN 388: 4X42B, CE, REACH Compliant
  • Glove Coating MaterialFoam Nitrile
  • Latex-FreeYes
  • Glove Coating Coverage3/4 Dip
  • Glove Length200 to 270 mm
  • Glove Coating ColourBlack
  • SeriesHyFlex
  • Silicone-FreeYes
  • Sold AsPair
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X42B
  • Glove Performance Comfort Fit
  • Cuff Style Knit
  • Finger Coverage Full Finger
  • Size- Numeric 7
  • Glove Lining Material HPPE, Fibre Glass, Spandex, Nylon
  • Glove Coating Finish Dipped
  • Thickness 18 ga
  • Pairs per Package 144
  • Colour Black, Grey
  • Country of Origin Korea, Republic of (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list