!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT RESISTANT GLOVES, S (6), ANSI CUT LEVEL A4, ¾ DOUBLE DIPPED, FOAM NITRILE, BLK/BL

CUT RESISTANT GLOVES, S (6), ANSI CUT LEVEL A4, ¾ DOUBLE DIPPED, FOAM NITRILE, BLK/BL

SHOWA

CUT RESISTANT GLOVES, S (6), ANSI CUT LEVEL A4, ¾ DOUBLE DIPPED, FOAM NITRILE, BLK/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT RESISTANT GLOVES, S (6), ANSI CUT LEVEL A4, ¾ DOUBLE DIPPED, FOAM NITRILE, BLK/BL

CUT RESISTANT GLOVES, S (6), ANSI CUT LEVEL A4, ¾ DOUBLE DIPPED, FOAM NITRILE, BLK/BL

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.58 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36VP96
  • Mfr. Model # S-TEX376S-06
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 914
  • Shipping Weight 0.13 lbs

Product Details

These black/blue/grey Showa S-TEX 376 coated gloves are size small and are made with polyester and stainless steel. In addition, they have a foam nitrile coating and a straight thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 1. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X41D.

Technical Specs

  • ItemCoated Glove
  • Hem StyleFinished
  • Knit MaterialPolyester
  • Hand Protection StyleGlove
  • StandardsANSI 105, EN388
  • Base Coating MaterialNitrile
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Glove Coating Coverage3/4 Dip
  • Size- AlphaS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack/Blue
  • Minimum TemperatureNot Rated
  • SeriesS-TEX 376
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ANSI/ISEA Puncture Force0 N
  • ColourBlack, Blue, Grey
  • ANSI/ISEA Cut Level A4
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 4
  • EN 388 Rating 4X41D
  • Insulated No
  • Palm Type Grip Coated
  • Double-Dipped Yes
  • Glove Coating Material Foam Nitrile
  • Includes Finger Fourchettes No
  • Base Coating Coverage 3/4
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 10 in
  • Glove Lining Material Stainless Steel
  • Glove Coating Finish Smooth
  • Reversible No
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Abrasion Cycles 0
  • ANSI/ISEA Puncture Level 1
  • Palm Material Nitrile
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list