!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
ANSI/ISEA Cut Level
ANSI/ISEA Impact Level
Glove Coating Material
Glove Coating Cover
Glove Coating Finish
Knit Material
ANSI/ISEA Abrasion Level
Touchscreen Compatible
Latex-Free
Size- Alpha
Size- Numeric
Colour
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Knit Cut-Resistant Gloves

Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting. ANSI/ISEA cut levels indicate the level of protection provided. Higher numbers indicate more cut protection but they generally have less dexterity than gloves with lower levels of cut protection.

https://catalogue.grainger.ca/?hybris=true

 3,545  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SUPERIOR GLOVE
  • COATED GLOVES, (10), SMOOTH, PUR, DIPPED PALM, NYLON, 13 GA, 12 PK
  • Item # SUGS13BKPUQ10
  • Mfr. Model # S13BKPUQ10
  • EHC: EHC :
  • These black Superior gloves Superior Touch S13BKPUQ coated gloves are made with nylon. In addition, they have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Puncture Level 2. They are full-finger and have a knit cuff.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPERIOR GLOVE
  • COATED GLOVES, (9), SMOOTH, PUR, DIPPED PALM, NYLON, 13 GA, 12 PK
  • Item # SUGS13BKPUQ9
  • Mfr. Model # S13BKPUQ-9
  • EHC: EHC :
  • These black Superior gloves Superior Touch S13BKPUQ coated gloves are made with nylon. In addition, they have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Puncture Level 2. They are full-finger and have a knit cuff.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HYFLEX
  • COATED GLOVES, L (9), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SANDY, GREY
  • Item # ANL11-644-9
  • Mfr. Model # 11-644
  • EHC: EHC :
  • These grey/white Ansell Hyflex 11-644 coated gloves are size large and are made with HPPE Intercept. In addition, they have a polyurethane coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4342B.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 880
  • HYFLEX
  • COATED GLOVES, M (8), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SANDY, WHITE
  • Item # ANL11-735-8
  • Mfr. Model # 11-735
  • EHC: EHC :
  • These black/white Ansell Hyflex 11-735 coated gloves are size medium and are made with Intercept. In addition, they have a polyurethane coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 908
  • MICROFLEX
  • KNIT GLOVES, M (8), ANSI CUT LEVEL A5, DIPPED PALM, PUR, SMOOTH, GREY
  • Item # ANL11755080
  • Mfr. Model # 11755080
  • EHC: EHC :
  • These grey Ansell Hyflex 11-755 knit gloves are size medium and are made with HPPE, polyester, Spandex Intercept. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and feature touchscreen compatibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 881
  • HYFLEX
  • COATED GLOVES, M (8), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SANDY, GREY
  • Item # ANL11-644-8
  • Mfr. Model # 11-644
  • EHC: EHC :
  • These grey/white Ansell Hyflex 11-644 coated gloves are size medium and are made with HPPE Intercept. In addition, they have a polyurethane coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4342B.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 880
  • HYFLEX
  • COATED GLOVES, L (9), ANSI CUT LEVEL A4, DIPPED PALM, PUR, SANDY, WHITE
  • Item # ANL11-735-9
  • Mfr. Model # 11-735
  • EHC: EHC :
  • These black/white Ansell Hyflex 11-735 coated gloves are size large and are made with Intercept. In addition, they have a polyurethane coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A4 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and an EN 388 Rating of 4X43C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 908
  • MICROFLEX
  • COATED GLOVES, M (8), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SANDY, GREY
  • Item # ANL11-727-8
  • Mfr. Model # 11-727
  • EHC: EHC :
  • These grey Ansell Hyflex 11-727 coated gloves are size medium and are made with Intercept. In addition, they have a polyurethane coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and an EN 388 Rating of 4342.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 908
  • HYFLEX
  • COATED GLOVES, XL (10), ANSI CUT LEVEL A2, DIPPED PALM, PUR, SANDY, GREY
  • Item # ANL11-644-10
  • Mfr. Model # 11-644
  • EHC: EHC :
  • These grey/white Ansell Hyflex 11-644 coated gloves are size X-large and are made with Intercept. In addition, they have a polyurethane coating, polyester stitching, and full thumb style. They are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 2. They are full-finger, have a knit cuff, and an EN 388 Rating of 4342B.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WATSON GLOVES
  • CUT-RESISTANT GLOVES, L, BLK/ORN, 9 IN, 18 GA, SEAMLESS KNITTED CUFF, POLYESTER
  • Item # WAT379L
  • Mfr. Model # 379-L
  • EHC: EHC :
  • These ANSI-certified, black/orange, large, cut-resistant gloves have a nine-inch length and an 18-gauge thickness with a seamless knitted cuff. They are made from polyester and have a nitrile coating. These gloves are water-resistant and have a sandy finish, which makes them suitable for general construction, manufacturing, and automotive.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 903
  • RONCO
  • PRIMACUT 69-510 HPPE GLOVES, GREY, XL/10, HPPE, ANSI/ISEA CUT A4, HEAVY DUTY, 285 MM
  • Item # RON69-510-10
  • Mfr. Model # 69-510-10
  • EHC: EHC :
  • These grey HPPE gloves are size X-large and are made with HPPE. They are rated ANSI/ISEA Cut Level A4, and feature abrasion-, cut-, tear-, and puncture-resistance, they are soft and flexible with colour coded wrist serging for easy size identification.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPERIOR GLOVE
  • WORK GLOVES, L (9), ANSI CUT LEVEL A9, DIPPED PALM, NITRILE, (3.65 MM)
  • Item # SUGS21TXUFN9
  • Mfr. Model # S21TXUFN-9
  • EHC: EHC :
  • These black Superior gloves Tenactiv work gloves are size large and are made with foam nitrile. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 3. They are full-finger and feature touchscreen compatibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 881
  • MICROFLEX
  • CUT-RESIST GLOVES, 13 GA, SZ 7/S, BLACK/WHITE, HPPE/NYLON/SPANDEX, SILICONE PALM, PR
  • Item # ANL11-724-7
  • Mfr. Model # 11-724-7
  • EHC: EHC :
  • These 13-gauge, black and white, size 7/small gloves provide excellent protection against cuts, scrapes, and punctures. They are lined with ultra-lightweight Intercept(TM) fibres and made with high-performance polyethylene, nylon, and spandex for optimum safety and comfort. The palm is coated in smooth silicone for enhanced grip and dexterity.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 908
  • SUPERIOR GLOVE
  • WORK GLOVES, XL (10), ANSI CUT LEVEL A9, DIPPED PALM, NITRILE, GREY
  • Item # SUGS21TXUFN10
  • Mfr. Model # S21TXUFN-10
  • EHC: EHC :
  • These black Superior gloves Tenactiv work gloves are size X-large and are made with foam nitrile. In addition, they have a nitrile coating and are rated ANSI/ISEA Cut Level A9 /ANSI/ISEA Puncture Level 3. They are full-finger and feature touchscreen compatibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 881
  • MICROFLEX
  • KNIT GLOVES, XL (10), ANSI CUT LEVEL A5, DIPPED PALM, PUR, SMOOTH, GREY
  • Item # ANL11755100
  • Mfr. Model # 11755100
  • EHC: EHC :
  • These grey Ansell Hyflex 11-755 knit gloves are size X-large and are made with HPPE, polyester, Spandex Intercept. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and feature touchscreen compatibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 881
  • MICROFLEX
  • CUT-RESIST GLOVES, 15 GA, SZ 7/SMALL, BLACK/WHITE, HPPE/NYLON/LYCRA, PUR PALM, PR
  • Item # ANL11-727-7
  • Mfr. Model # 11-727-7
  • EHC: EHC :
  • This pair of black and white, size 7/small, cut-resistant gloves come with an Intercept(TM) liner for ultra-lightweight safety and comfort. The gloves are 15-gauge thick and made with a blend of high-performance polyethylene, Lycra, and nylon for added protection and durability. The palms are coated with smooth polyurethane for extra grip, dexterity, and flexibility.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 908
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list