KNIT GLOVES, M (8), ANSI CUT LEVEL A5, DIPPED PALM, PUR, SMOOTH, GREY
KNIT GLOVES, M (8), ANSI CUT LEVEL A5, DIPPED PALM, PUR, SMOOTH, GREY
MICROFLEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These grey Ansell Hyflex 11-755 knit gloves are size medium and are made with HPPE, polyester, Spandex Intercept. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 4. They are full-finger, have a knit cuff, and feature touchscreen compatibility.
Technical Specs
Item Knit Glove
Hem Style Finished
Knit Material Intercept(TM)
Hand Protection Style Glove
Insulated No
Palm Type Grip Coated
Double-Dipped No
Electrostatic Properties Insulative
Cuff Style Knit
Latex-Free No
Finger Coverage Full Finger
Glove Coating Coverage Palm
Size- Alpha M
Glove Construction Seamless Knit
Glove Coating Colour Grey
Minimum Temperature Not Rated
Glove Features Touchscreen Compatible
Thickness 18 ga
Silicone-Free No
ANSI/ISEA Puncture Level 4
Palm Material Polyurethane
ANSI/ISEA Cut Level A5
Glove Style Knit
ANSI/ISEA Abrasion Level 4
Standards EN 388, EN 420:2003 + A1:2009, ISO E
Base Coating Material Polyurethane
Glove Hand Style Left and Right
Glove Performance High Dexterity
Glove Coating Material Polyurethane
Includes Finger Fourchettes No
Base Coating Coverage Palm and Fingers
Includes Reinforced Thumb Crotch No
Size- Numeric 8
Glove Length 9 1/2 in
Glove Lining Material HPPE, Polyester, Spandex(R)
Glove Coating Finish Smooth
Reversible No
Series Hyflex 11-755
Touchscreen Compatible Yes
ANSI/ISEA Abrasion Cycles 2,250
Colour Grey
Country of Origin China
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.46
/ pair