!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COATED GLOVES, (10), SMOOTH, PUR, DIPPED PALM, NYLON, 13 GA, 12 PK

COATED GLOVES, (10), SMOOTH, PUR, DIPPED PALM, NYLON, 13 GA, 12 PK

SUPERIOR GLOVE

COATED GLOVES, (10), SMOOTH, PUR, DIPPED PALM, NYLON, 13 GA, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COATED GLOVES, (10), SMOOTH, PUR, DIPPED PALM, NYLON, 13 GA, 12 PK

COATED GLOVES, (10), SMOOTH, PUR, DIPPED PALM, NYLON, 13 GA, 12 PK

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.19 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13BKPUQ10
  • Mfr. Model # S13BKPUQ10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These black Superior gloves Superior Touch S13BKPUQ coated gloves are made with nylon. In addition, they have a polyurethane coating and a straight thumb style. They are rated ANSI/ISEA Puncture Level 2. They are full-finger and have a knit cuff.

Technical Specs

  • ItemCoated Gloves
  • Knit MaterialNylon
  • Glove Hand StyleLeft and Right
  • Glove PerformanceHigh Dexterity
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove Coating CoveragePalm
  • Glove Length9 in
  • Glove Lining MaterialUnlined
  • Glove Coating FinishSmooth
  • SeriesSuperior Touch(R) S13BKPUQ
  • Touchscreen CompatibleNo
  • ANSI/ISEA Abrasion Cycles3,000
  • ANSI/ISEA Puncture Level2
  • Glove Style Knit
  • ANSI/ISEA Abrasion Level 3
  • Double-Dipped No
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 10
  • Glove Construction Seamless Knit
  • Glove Coating Colour Black
  • Minimum Temperature Not Rated
  • Thickness 13 ga
  • Silicone-Free No
  • ANSI/ISEA Puncture Force 35 N
  • Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list