STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 400 LB LOAD CAPACITY, 19 X 14 IN, SEMIPNEUMATIC
STANDARD STEEL GENERAL PURPOSE HAND TRUCK, 400 LB LOAD CAPACITY, 19 X 14 IN, SEMIPNEUMATIC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High stack hand truck, semi pneumatic, 1 inch heavy-duty tubular frame, 400 pound capacity, 10 inch x 2 3/4 inch wheel size, 14 inch x 19 inch nose plate.
Technical Specs
Item General Purpose Hand Truck
Nose Plate Depth 14 in
Nose Plate Type Solid Straight
Nose Plate Profile Standard
Frame Material Steel
Includes Wheel Fenders Without Wheel Fenders
Axle-Mounted Wheel Dia. 10 in
Axle-Mounted Wheel/Tread Material Rubber
Caster/Wheel Mounting Location 2-Wheel
Colour Red
Includes Lever Pushoff Without Lever Pushoff
Includes Stair Climber Without Stair Climber
Overall Height 65 in
Load Capacity 400 lb
Nose Plate Width 19 in
Nose Plate Material Steel
Frame Finish Powder Coated
Frame Type Rounded Back
Handle Type Continuous Frame Flow-Back
Axle-Mounted Wheel Type Semi-Pneumatic
Caster/Wheel Configuration (2) Axle-Mounted
Brake Type No Caster Brake
Includes Foot Assist Without Foot Assist
Includes Load Protector Without Load Protector
Overall Depth 20 in
Overall Width 19 1/2 in
Country of Origin Taiwan
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$196.90
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.34
/ PAIR
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.06
/ PAIR