This heavy-duty lever hoist features a slip clutch mechanism which protects the hoist from damage in the event of an excessive overload without increasing the size of the unit. It has a 3/4-ton capacity with a pull-to-lift rated load of 60 pounds, and a five-foot hoist lift. It has a Weston-style brake, a Grade 100 chain, and a hook-mounted (no trolley) hoist mount. Its lever length is 9 5/8 inches and it has a minimum 11 inches between hooks.
Technical Specs
ItemHoist Lever
Maximum Lifting Capacity1,500 lb
Pull to Lift Rated Load60 lb
Lever Length9 5/8 in
Body FinishPowder Coating
Chain FinishNickel Plated
FeaturesA Grade 100 Chain, a Slip Clutch Mechanism, a Weston-Style Brake, a Hook-Mounted (no trolley) Hoist Mount.