!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEVER HOIST W SLIP CLUTCH, CAP 3/4 T, HOIST LIFT 10 FT, LEVER 9 5/8 IN L, GRADE 100 CHAIN

LEVER HOIST W SLIP CLUTCH, CAP 3/4 T, HOIST LIFT 10 FT, LEVER 9 5/8 IN L, GRADE 100 CHAIN

KITO

LEVER HOIST W SLIP CLUTCH, CAP 3/4 T, HOIST LIFT 10 FT, LEVER 9 5/8 IN L, GRADE 100 CHAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER HOIST W SLIP CLUTCH, CAP 3/4 T, HOIST LIFT 10 FT, LEVER 9 5/8 IN L, GRADE 100 CHAIN

LEVER HOIST W SLIP CLUTCH, CAP 3/4 T, HOIST LIFT 10 FT, LEVER 9 5/8 IN L, GRADE 100 CHAIN

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $892.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOL5LB008-10SC
  • Mfr. Model # L5LB008-10SC
  • UNSPSC # 24101602
  • CATALOGUE PAGE # 585
  • Shipping Weight 16.0 lbs

Product Details

This heavy-duty lever hoist features a slip clutch mechanism which protects the hoist from damage in the event of an excessive overload without increasing the size of the unit. It has a 3/4-ton capacity with a pull-to-lift rated load of 60 pounds, and a 10-foot hoist lift. It has a Weston-style brake, a Grade 100 chain, and a hook-mounted (no trolley) hoist mount. Its lever length is 9 5/8 inches and it has a minimum 11 inches between hooks.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Operating PositionHorizontal, Vertical
  • Maximum Lifting Length10 ft
  • Headroom11 in
  • Lifting Hook TypeHook with Safety Latch
  • Body MaterialSteel
  • Lever Length9 19/32 in
  • Body Depth5 11/16 in
  • Body FinishPowder Coated
  • Chain FinishNickel-Plated
  • Chain MaterialNickel-Plated
  • Included ComponentsSafety Latch Hook
  • Includes ClutchClutch Included
  • Mfr. Warranty Length1 yr
  • Minimum Retracted Length11 in
  • Number of Reeves1
  • Resistance PropertiesCorrosion-Resistant, Wear-Resistant
  • Mount Type Hook Mounted
  • Maximum Lifting Capacity 1,500 lb
  • Pull to Lift Rated Load 60 lb
  • Lifting Hook Opening Width 29/32 in
  • Overload Protection Included Overload Protection Included
  • Chain Grade Grade 100
  • Body Width 4 11/16 in
  • Colour Yellow
  • Brake Type Weston Style Brake
  • Chain Length 11 ft
  • Features Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
  • Includes Brake Brake Included
  • Lifting Hook Material Carbon Steel
  • Maximum Pulling Capacity 1,500 lb
  • Number of Load Chains 1
  • Power Source Lever
  • Standards ANSI/ASME B30.21, ANSI/ASME HST-3M
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list