!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HINGE KIT, 40 IN SQUARE BASE, FOR ROOF MOUNT, 40 IN OVERALL L, GALVANIZED STEEL

HINGE KIT, 40 IN SQUARE BASE, FOR ROOF MOUNT, 40 IN OVERALL L, GALVANIZED STEEL

DAYTON

HINGE KIT, 40 IN SQUARE BASE, FOR ROOF MOUNT, 40 IN OVERALL L, GALVANIZED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HINGE KIT, 40 IN SQUARE BASE, FOR ROOF MOUNT, 40 IN OVERALL L, GALVANIZED STEEL

HINGE KIT, 40 IN SQUARE BASE, FOR ROOF MOUNT, 40 IN OVERALL L, GALVANIZED STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $443.71 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN20CK48
  • Mfr. Model # 20CK48
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1877
  • Shipping Weight 26.0 lbs

Product Details

This hinge kit includes hardware kit, reinforcement angles, retaining cable, is made of galvanized steel, and it measures 40 inch width, 40 inch length. This hinge kit is compatible with G-300, GB-300, GB-300HP, and is designed for use with the following applications: make cleaning easier by allowing ventilators to swing back to expose the wheel and ductwork. In addition, it has a galvanized finish.

Technical Specs

  • ItemHinge Kit
  • MaterialGalvanized Steel
  • For Fan TypeDownblast Fans, Upblast Fans
  • StandardsAMCA, UL 705
  • For Use WithDayton Roof Mounted Centrifugal Downblast Ventilators Having a 40 in Square Base
  • FinishGalvanized
  • Overall Width40 in
  • Fits Square Base Size 40 in
  • Includes Hardware Kit, Reinforcement Angles, Retaining Cable
  • For Fan Mounting Type Roof Mount
  • Compatible Manufacturer Model Number G-300, GB-300, GB-300HP
  • Application Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
  • Overall Length 40 in
  • Product Type Hinge Kit
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list