!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY SET, METRIC AND SAE, SHORT, 22 PIECES, PLASTIC HOLDER, NICKEL PLATED, 2 TIPS

HEX KEY SET, METRIC AND SAE, SHORT, 22 PIECES, PLASTIC HOLDER, NICKEL PLATED, 2 TIPS

EKLIND

HEX KEY SET, METRIC AND SAE, SHORT, 22 PIECES, PLASTIC HOLDER, NICKEL PLATED, 2 TIPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY SET, METRIC AND SAE, SHORT, 22 PIECES, PLASTIC HOLDER, NICKEL PLATED, 2 TIPS

HEX KEY SET, METRIC AND SAE, SHORT, 22 PIECES, PLASTIC HOLDER, NICKEL PLATED, 2 TIPS

EKLIND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ETC11122
  • Mfr. Model # 11122
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 330
  • Shipping Weight 1.15 lbs

Product Details

This hex key set has a width of ¾ inch, a height of 4¾ inch, and a length of 4 9/32 inches and is not insulated. The alloy steel handle has a l-shaped style/type. It meets the standards for ANSI B18.3M, ASME B18.3, GGG-K-275D. In addition, it is made of steel, has a metric/SAE measurement type, is corrosion-resistant, has a nickel-plated finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a plain grip. This hex key set includes 22 pieces.

Technical Specs

  • ItemHex Key Set
  • FinishNickel-Plated
  • Number of Pieces22
  • Length FamilyShort
  • Number of Tips2
  • Non-MagneticNot Non-Magnetic
  • Corrosion ResistantCorrosion-Resistant
  • Measurement TypeMetric, SAE
  • Driver MaterialAlloy Steel
  • Key ShapeL
  • Handle TypeL-Shaped
  • Handle MaterialAlloy Steel
  • Container Height4 3/4 in
  • Container Width3/4 in
  • Tip Size 0.05 in, 10.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 20.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in
  • Overall Length 4 9/32 in
  • Container Type Plastic Holder
  • End Shape Hex
  • Non-Sparking Not Non-Sparking
  • Tether Ready No
  • Insulated Not Insulated
  • Material Steel
  • Fastener Holding Not Fastener Holding
  • Number of Ball Ends 0
  • Grip Style Plain
  • Standards ANSI B18.3M, ASME B18.3, GGG-K-275D
  • Container Length 3 13/16 in
  • Range of Lengths 1 21/32 in to 4 19/64 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list