!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Key Shape
Measurement Type
Length Family
Number of Pieces
Tip Size
Container Type
Material
Finish
Insulated ?
Non-Sparking ?
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Hex Key Sets

Hex key sets have hexagonal (six-sided) tips that fit into the hexagonal (six-sided) indentation in the bolt or screwhead. The hex key is then turned to rotate the fastener to tighten or loosen it. Folding hex key sets contain multiple keys attached to one handle. Hex keys having tips with a hex ball end allow fasteners to be accessed from multiple angles in hard-to-reach areas. The hex keys can be L-shaped with two arms of unequal length, one long and one short. The short end can reach fasteners in tight spaces while the long end extends the reach of the tool. Rotating a fastener using the long end as a handle provides more torque on the fastener compared to using the short end. T-shaped hex key sets have one long arm with the drive tip at the end and a handle that can provide more torque when rotating fasteners compared to L-shaped keys. Sets come with an assortment of hex keys for a range of fastener head sizes.

https://catalogue.grainger.ca/?hybris=true

330 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WESTWARD
  • HEX KEY SET, METRIC AND SAE, LONG, 22 PIECES, PLASTIC HOLDER, BLACK OXIDE, 2 TIPS
  • Item # WSW2CYC4
  • Mfr. Model # 2CYC4
  • EHC: EHC :
  • This hex key set is not insulated with an alloy steel handle. It meets the standards for ANSI B18.3.2M, ASME B18.3. In addition, it is made of steel, has a metric/SAE measurement type, is not corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a plain grip. This hex key set includes 22 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 329
  • EKLIND
  • COMBINATION BALL-HEX-L KEY SET, SIZES 0.050 TO 3/8 AND SIZE 1.5 MM TO 10 MM, 22-PIECE
  • Item # ETC13222
  • Mfr. Model # 13222
  • EHC: EHC :
  • This hex key set has a width of ¾ inch, a height of 7¼ inch, and a length of 6¾ inches and is not insulated. The alloy steel handle has a l-shaped style/type. It meets the standards for ANSI B18.3M, ASME B18.3, GGG-K-275D. In addition, it is made of steel, has a metric/SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a plain grip. This hex key set includes 22 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 329
  • WESTWARD
  • HEX KEY SET, SAE, LONG, 13 PIECES, PLASTIC HOLDER, BLACK OXIDE, 2 TIPS
  • Item # WSW2CYC3
  • Mfr. Model # 2CYC3
  • EHC: EHC :
  • This hex key set is not insulated with an alloy steel handle. It meets the standards for ASME B18.3. In addition, it is made of steel, has a SAE measurement type, is not corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a plain grip. This hex key set includes 13 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 329
  • WESTWARD
  • HEX KEY SET, METRIC AND SAE, LONG, 22 PIECES, PLASTIC HOLDER, BLACK OXIDE, 2 TIPS, BALL END
  • Item # WSW2CYC7
  • Mfr. Model # 2CYC7
  • EHC: EHC :
  • This hex key set is not insulated with an alloy steel handle. It meets the standards for ANSI B18.3.2M, ASME B18.3. In addition, it is made of alloy steel, has a metric/SAE measurement type, is not corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a plain grip. This hex key set includes 22 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 329
  • WESTWARD
  • HEX KEY SET, METRIC, LONG, 9 PIECES, PLASTIC HOLDER, BLACK OXIDE, 2 TIPS
  • Item # WSW2CYC2
  • Mfr. Model # 2CYC2
  • EHC: EHC :
  • This hex key set is not insulated with an alloy steel handle. It meets the standards for ANSI B18.3.2M. In addition, it is made of steel, has a metric measurement type, is not corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a plain grip. This hex key set includes nine pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 329
  • MILWAUKEE
  • HEX KEY SET, METAL, ERGONOMIC HANDLE, 9 PIECES, SAE, CORROSION-RESISTANT, 4 4/7 IN L
  • Item # MTL48-22-2181
  • Mfr. Model # 48-22-2181
  • EHC: EHC :
  • This hex key set has a length of 4 4/7 inch. The handle has an ergonomic style/type. In addition, it is made of metal, has a SAE measurement type, is corrosion-resistant, and is not tether ready. This hex key set includes nine keys 5/64 inch, ¼ inch, ⅛ inch, 3/16 inch, 3/32 inch, 5/32 inch, 7/32 inch, 7/64 inc and more, 9 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BONDHUS
  • HEX KEY SET, METRIC AND SAE, LONG, 22 PIECES, BLACK OXIDE, 1 TIP, 2 27/32 IN TO 6 23/32
  • Item # WWG36F562
  • Mfr. Model # 22199
  • EHC: EHC :
  • This hex key set has a length of 2.8 mm, 3 mm, 3.2 mm, 3.4 mm, 3.5 mm, 3.6 mm, 3.8 mm, 3.9 mm, 4 mm, 4.2 mm, 4.3 mm, 4.5 mm, 4 and more and is not insulated with an alloy steel handle. In addition, it is made of alloy steel, has a metric/SAE measurement type, is corrosion-resistant, has a black oxide finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a plain grip. This hex key set includes 22 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • HEX KEY SET, SAE, SHORT, 1 PIECE, PLASTIC HOLDER, CHROME, 9 TIPS, 2 IN TO 3 IN
  • Item # WSW2CYB7
  • Mfr. Model # 2CYB7
  • EHC: EHC :
  • This hex key set is not insulated. The aluminum alloy handle is red. It meets the standards for ASME B18.3. In addition, it is made of steel, has a SAE measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This hex key set includes one piece.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 329
  • WESTWARD
  • HEX KEY SET, METRIC, SHORT, 1 PIECE, 1.5 MM/2.5 MM/2 MM/3 MM/4 MM/5 MM/6 MM/8 MM TIP SIZE
  • Item # WSW2CYB8
  • Mfr. Model # 2CYB8
  • EHC: EHC :
  • This hex key set is not insulated. The aluminum alloy handle is blue. It meets the standards for ANSI B18.3.2M. In addition, it is made of steel, has a metric measurement type, is not corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with an ergonomic grip. This hex key set includes one piece.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 329
  • MILWAUKEE
  • HEX KEY SET, METAL, ERGONOMIC HANDLE, 8 PIECES, METRIC, CORROSION-RESISTANT, 4 4/7 IN L
  • Item # MTL48-22-2182
  • Mfr. Model # 48-22-2182
  • EHC: EHC :
  • This hex key set has a length of 4 4/7 inch. The handle has an ergonomic style/type. In addition, it is made of metal, has a metric measurement type, is corrosion-resistant, and is not tether ready. This hex key set includes eight keys 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 8 pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BONDHUS
  • BALL END HEX KEY SET, ALLOY STEEL, STEEL HANDLE, PLAIN GRIP, 9 PIECES, METRIC, BLACK PHOSPHATE FINISH, 6.7 MM L
  • Item # WWG25DZ24
  • Mfr. Model # 10999
  • EHC: EHC :
  • This ball end hex key set has a length of 3 mm, 3.2 mm, 3.5 mm, 3.9 mm, 4.3 mm, 4.7 mm, 5.5 mm, 6 mm, 6.7 mm and is not insulated. It has a steel handle. In addition, it is made of alloy steel, has a metric measurement type, is corrosion-resistant, has a black phosphate finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready with a plain grip. This ball end hex key set includes nine pieces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list