!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY, 0 BALL ENDS, 5/16 IN TIP SIZE, SAE, SHORT, ALLOY STEEL, CHROME, 5 PK

HEX KEY, 0 BALL ENDS, 5/16 IN TIP SIZE, SAE, SHORT, ALLOY STEEL, CHROME, 5 PK

EKLIND

HEX KEY, 0 BALL ENDS, 5/16 IN TIP SIZE, SAE, SHORT, ALLOY STEEL, CHROME, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY, 0 BALL ENDS, 5/16 IN TIP SIZE, SAE, SHORT, ALLOY STEEL, CHROME, 5 PK

HEX KEY, 0 BALL ENDS, 5/16 IN TIP SIZE, SAE, SHORT, ALLOY STEEL, CHROME, 5 PK

EKLIND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.58 / PACKAGE of 5

EHC: EHC :
Min Qty 10 = $105.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ETC16120
  • Mfr. Model # 16120
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This hex key is not insulated. The alloy steel handle is 1¼ inch long, is grey and has a plain style/type. It meets the standards for ASME B18.3, GGG-K-275D. In addition, it is made of alloy steel, has a SAE measurement type, is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is not non-magnetic, and is not tether ready.

Technical Specs

  • ItemHex Key
  • Handle Length1 1/4 in
  • Short Arm Length1 1/4 in
  • Measurement TypeSAE
  • Key ShapeL
  • InsulatedNot Insulated
  • Number of Ball Ends0
  • Corrosion ResistantCorrosion-Resistant
  • End ShapeHex
  • Handle ColourGrey
  • Handle TypePlain
  • StandardsASME B18.3, GGG-K-275D
  • Working Angle90 Degrees
  • Finish Chrome
  • Long Arm Length 3 3/4 in
  • Material Alloy Steel
  • Tip Size 5/16 in
  • Length Family Short
  • Non-Sparking Not Non-Sparking
  • Number of Tips 2
  • Driver Material Alloy Steel
  • Fastener Holding Not Fastener Holding
  • Handle Material Alloy Steel
  • Non-Magnetic Not Non-Magnetic
  • Tether Ready Not Tether Ready
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list