!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD FLASHLIGHT W MOUNT, LED, 117 LUMENS, 24 M BEAM, YELLOW, 5.75 IN L/0.75 IN DIA, PLASTIC/PC

HANDHELD FLASHLIGHT W MOUNT, LED, 117 LUMENS, 24 M BEAM, YELLOW, 5.75 IN L/0.75 IN DIA, PLASTIC/PC

PELICAN

HANDHELD FLASHLIGHT W MOUNT, LED, 117 LUMENS, 24 M BEAM, YELLOW, 5.75 IN L/0.75 IN DIA, PLASTIC/PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD FLASHLIGHT W MOUNT, LED, 117 LUMENS, 24 M BEAM, YELLOW, 5.75 IN L/0.75 IN DIA, PLASTIC/PC

HANDHELD FLASHLIGHT W MOUNT, LED, 117 LUMENS, 24 M BEAM, YELLOW, 5.75 IN L/0.75 IN DIA, PLASTIC/PC

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC019750-0100-245
  • Mfr. Model # 019750-0100-245
  • UNSPSC # 39112006
  • CATALOGUE PAGE # 133
  • Shipping Weight 0.22 lbs

Product Details

This yellow, LED, handheld flashlight uses AA or AAA batteries and has a length of 5.75 inches, a diameter of 0.75 inches, and a weight of 1.8 ounces. It features a plastic body, a polycarbonate lens, a momentary push button, and a high light output mode. It has 117 lumens, a 24-metre beam distance, and a peak beam intensity of 141 CD. It has a 5000-hour lamp life and a 2.25-hour battery burn time. This flashlight comes with two batteries and a helmet mount.

Technical Specs

  • ItemSafety-Rated Penlight
  • Battery SizeAAA
  • Number of Batteries2
  • Beam PatternFlood
  • Body MaterialABS
  • Number of Light Output Modes1
  • Maximum Brightness117 lm
  • Weight with Batteries1.9 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • IP RatingIP68
  • Series1975
  • Switch LocationTail
  • ApplicationHazardous Location
  • Beam Intensity Levels141 cd
  • Brightness Levels117 lm
  • Lamp Life5,000 hr
  • Maximum Run Time2.3 hr
  • Power SourceBattery
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 24 m
  • Run Time at Maximum Brightness 2.15 hr
  • Includes Charger No
  • Beam Focus Adjustable
  • Drop Rating 1.5 m
  • Intrinsically Safe No
  • Mount Type Clip
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 24 m
  • Body Diameter 2 1/4 in
  • Includes Helmet Bracket
  • Lens Material Polycarbonate
  • Overall Length 5 3/4 in
  • Standards ANSI/NEMA FL 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list