!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Hazardous Location Specification
Maximum Brightness
Run Time at Maximum Brightness
Maximum Beam Distance
Number of Light Output Modes
Body Colour
Includes Batteries
Number of Batteries
Battery Size
Body Material
Beam Pattern
Beam Focus
Intrinsically Safe ?
IP Rating
Drop Rating ?
Switch Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Safety-Rated Penlights

Safety-rated penlights illuminate areas where flammable, combustible, or ignitable materials are present. They keep arcs and sparks contained to reduce the risk of becoming a source of ignition for a fire or explosion. These hazardous location penlights carry class and division ratings as defined by National Electrical Code (NEC) standards for use in areas with specific hazards. Class I and II penlights also carry group ratings designating use in locations with specific types of gas, vapour, or dust. Safety-rated penlights shine a small, focused light beam onto specific areas or into tight spaces to carry out inspections, perform maintenance, or make repairs in refineries, mills, chemical plants, and confined spaces. These slim lights are used where flashlights would be too large or overpowering. They slip into a pocket to stay within reach as needed.

https://catalogue.grainger.ca/?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PELICAN
  • HANDHELD FLASHLIGHT W MOUNT, LED, 117 LUMENS, 24 M BEAM, YELLOW, 5.75 IN L/0.75 IN DIA, PLASTIC/PC
  • Item # PLC019750-0100-245
  • Mfr. Model # 019750-0100-245
  • EHC: EHC :
  • This yellow, LED, handheld flashlight uses AA or AAA batteries and has a length of 5.75 inches, a diameter of 0.75 inches, and a weight of 1.8 ounces. It features a plastic body, a polycarbonate lens, a momentary push button, and a high light output mode. It has 117 lumens, a 24-metre beam distance, and a peak beam intensity of 141 CD. It has a 5000-hour lamp life and a 2.25-hour battery burn time. This flashlight comes with two batteries and a helmet mount.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 133
  • STREAMLIGHT
  • SAFETY-RATED PENLIGHT, 11 LUMENS, 24 HR RUN TIME, 24 M MAX BEAM DISTANCE, HIGH, BLACK
  • Item # SLT65058
  • Mfr. Model # 65058
  • EHC: EHC :
  • This Stylus series safety-rated penlight is made of aluminum and is designed for industrial use. In addition, it includes glare guard. Plus it meets the standards for ANSI/NEMA FL 1 2009 Standard, Meets Applicable European Community Directives. It also has three alkaline batteries.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 135
  • NIGHTSTICK
  • INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 125 LM, 55 M MAX BEAM DISTANCE, GREEN/BLACK, LED
  • Item # BYCXPP5411GX
  • Mfr. Model # XPP-5411GX
  • EHC: EHC :
  • This intrinsically safe handheld flashlight polymer and is designed for automotive, hazardous location, industrial. In addition, it includes alcohol cleaning pad, batteries. Plus it meets the standards for CE certified, cULus listed. It also has a limited lifetime manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • SAFETY-RATED PENLIGHT, 64 LUMENS, 20 HR MAX RUN TIME, 41 M MAX BEAM DISTANCE, HIGH, ABS
  • Item # WWG49XX80
  • Mfr. Model # 49XX80
  • EHC: EHC :
  • This safety-rated penlight ABS and is designed for hazardous location. In addition, it includes 1-LED lamp. Plus it meets the standards for cUL listed. It also has two alkaline batteries, and a one-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list