!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY RATED PENLIGHT,LED,30 LM,IP67

SAFETY RATED PENLIGHT,LED,30 LM,IP67

NIGHTSTICK

SAFETY RATED PENLIGHT,LED,30 LM,IP67 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY RATED PENLIGHT,LED,30 LM,IP67

SAFETY RATED PENLIGHT,LED,30 LM,IP67

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.86 / EACH

EHC: EHC :
Min Qty 4 = $151.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5410G
  • Mfr. Model # XPP-5410G
  • UNSPSC # 39111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemSafety Rated Penlight
  • Battery SizeAAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialPlastic
  • Number of Light Output Modes2
  • Maximum Brightness30 lm
  • Weight with Batteries1.9 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
  • IP RatingIP67
  • Special Operating ModesNo Special Light Output
  • Switch TypePush Button
  • Beam Distance Levels40 m
  • Brightness Levels30 lm
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length5 3/4 in
  • Resistance PropertiesWaterproof
  • StandardsANSI/NEMA FL1, CE, cETLus, EX, MSHA
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Green
  • Lighting Technology LED
  • Maximum Beam Distance 40 m
  • Run Time at Maximum Brightness 18 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Series XPP
  • Switch Location Tail
  • Application Industrial
  • Beam Intensity Levels 107 cd
  • Grip Style Non-Slip
  • Lens Material Polycarbonate
  • Maximum Run Time 18 hr
  • Power Source Battery
  • Run Time Levels 18 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list