!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 125 LM, 55 M MAX BEAM DISTANCE, GREEN/BLACK, LED

INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 125 LM, 55 M MAX BEAM DISTANCE, GREEN/BLACK, LED

NIGHTSTICK

INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 125 LM, 55 M MAX BEAM DISTANCE, GREEN/BLACK, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 125 LM, 55 M MAX BEAM DISTANCE, GREEN/BLACK, LED

INTRINSICALLY SAFE HANDHELD FLASHLIGHT, 125 LM, 55 M MAX BEAM DISTANCE, GREEN/BLACK, LED

NIGHTSTICK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BYCXPP5411GX
  • Mfr. Model # XPP-5411GX
  • UNSPSC # 39111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

This intrinsically safe handheld flashlight polymer and is designed for automotive, hazardous location, industrial. In addition, it includes alcohol cleaning pad, batteries. Plus it meets the standards for CE certified, cULus listed. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemIntrinsically Safe Handheld Flashlight
  • Battery SizeAAA
  • Number of Batteries2
  • Beam PatternSpot
  • Body MaterialPolymer
  • Number of Light Output Modes1
  • Maximum Brightness125 lm
  • Weight with Batteries1.9 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationClass III, Div 1
  • IP RatingIP67
  • Switch LocationTail
  • ApplicationAutomotive, Hazardous Location, Industrial
  • Beam Intensity Levels749 cd
  • Brightness Levels125 lm
  • IncludesAlcohol Cleaning Pad
  • Overall Length5 3/4 in
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • StandardsCE Certified, cULus Listed
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Black, Green
  • Lighting Technology LED
  • Maximum Beam Distance 55 m
  • Run Time at Maximum Brightness 2.25 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe Yes
  • Mount Type Clip
  • Switch Type Push Button
  • Beam Distance Levels 55 m
  • Body Diameter 3/4 in
  • Grip Style Non-Slip
  • Manufacturer Warranty Length Limited Lifetime
  • Power Source Battery
  • Run Time Levels 2.25 hr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list