!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HAND DRUM PUMP,ROTARY, 9.6 OZ PER STROKE

HAND DRUM PUMP,ROTARY, 9.6 OZ PER STROKE

FILL-RITE

HAND DRUM PUMP,ROTARY, 9.6 OZ PER STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND DRUM PUMP,ROTARY, 9.6 OZ PER STROKE

HAND DRUM PUMP,ROTARY, 9.6 OZ PER STROKE

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FILSD62
  • Mfr. Model # SD62
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Adapter Connection TypeNPT
  • For Container Size55 gal
  • Housing Material - PumpsCast Iron
  • Includes Discharge HoseNo
  • Includes SpoutYes
  • Max. Outlet Pressure50 psi
  • MeteredNo
  • Pump Package TypeBasic Pump with Spout
  • Suction Tube Length13 in to 39 in
  • Wetted MaterialsBuna-N, Cast Iron
  • Food GradeNo
  • Includes Suction TubeYes
  • Adapter MaterialCast Iron
  • Discharge Tube Outlet ID3/4 in
  • FeaturesRotary Action Hand Pump w/ 2 in NPT inlet
  • Includes Bung AdapterYes
  • Max. Head - Pumps6 ft
  • Max. Oil Flow9.6 oz per stroke
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, E85, Ethyl (Ethanol), Ethyl Acetate, Fertilizers, Formic Acid, Fresh Water, Fungicides, Heptane, Herbicides, Hexane, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint, Paint Thinner, Pesticides, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Pump Connection ID2 in
  • Seal MaterialBUNA-N
  • Spout Connection Size3/4 in
  • Suction Tube ID1 in
  • Action Type Rotary
  • Bung Connection Dia. 2 in
  • For Container Type Drum
  • Includes 1 1/2 in and 2 in NPT Bung Mounts, No Drip Valve, Pail Spout, Telescoping Steel Suction Pipe
  • Includes Nozzle No
  • Max. Flow Rate 9.6 oz per stroke
  • Max. Viscosity 1,500 SUS
  • Mount Type Bung
  • Spout Material Aluminum
  • Suction Tube Material Steel
  • Diesel Exhaust Fluid Compatible No
  • For Media Type Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
  • Pump Connection OD 2 1/8 in
  • Compatible Chemicals Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
  • Discharge Tube Outlet OD 7/8 in
  • Height Above Container 10 3/4 in
  • Max. Fluid Temp. 120 Degrees F
  • Max. Head Pressure 50 psi
  • Min. Operating Temp. 0 Degrees F
  • Power Source Hand Operated
  • Runs Dry Yes
  • Self-Priming Yes
  • Spout Length 3 in
  • Suction Tube OD 1 1/8 in
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list