!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALF-MASK FACEPIECE, REUSABLE, THERMOPLASTIC ELASTOMER, L, DROP-DOWN, BAYONET, NIOSH

HALF-MASK FACEPIECE, REUSABLE, THERMOPLASTIC ELASTOMER, L, DROP-DOWN, BAYONET, NIOSH

MOLDEX

HALF-MASK FACEPIECE, REUSABLE, THERMOPLASTIC ELASTOMER, L, DROP-DOWN, BAYONET, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALF-MASK FACEPIECE, REUSABLE, THERMOPLASTIC ELASTOMER, L, DROP-DOWN, BAYONET, NIOSH

HALF-MASK FACEPIECE, REUSABLE, THERMOPLASTIC ELASTOMER, L, DROP-DOWN, BAYONET, NIOSH

MOLDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.92 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MDX7003
  • Mfr. Model # 7003
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.354 lbs

Product Details

This 7000-series large half-mask facepiece is made of thermoplastic elastomer and comes in blue. It has a bayonet respirator connection and a thermoplastic elastomer head harness. The reusable respirator has a drop-down/lock-down feature for custom fit and meets the NIOSH standard. It is configured for dual cartridges and suitable for use with 7000/7800/9000-series respirators.

Technical Specs

  • ItemHalf Mask Respirator
  • Head Harness MaterialThermoplastic Elastomer
  • Cartridges IncludedNo
  • NIOSH RatingNot Rated
  • Compatible with Brand and SeriesMoldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series
  • Configured ForCartridges, Filters
  • Disposable/ ReusableReusable
  • StandardsNIOSH
  • Facepiece Material Thermoplastic Elastomer
  • Mask Size L
  • Number of Cartridges Included 0
  • Series 7000
  • Respirator Connection Type Bayonet
  • Mask Headstrap Type Drop Down
  • Colour Blue
  • Includes None
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list