!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARTRIDGE, ACID GAS, BAYONET, NIOSH, FOR AIR-PURIFYING RESPIRATOR

CARTRIDGE, ACID GAS, BAYONET, NIOSH, FOR AIR-PURIFYING RESPIRATOR

MOLDEX

CARTRIDGE, ACID GAS, BAYONET, NIOSH, FOR AIR-PURIFYING RESPIRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARTRIDGE, ACID GAS, BAYONET, NIOSH, FOR AIR-PURIFYING RESPIRATOR

CARTRIDGE, ACID GAS, BAYONET, NIOSH, FOR AIR-PURIFYING RESPIRATOR

MOLDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.42 / pair

EHC: EHC :
Min Qty 30 = $972.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 30 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MDX7200
  • Mfr. Model # 7200
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This acid gas cartridge come in white and have a bayonet respirator connection. It is suitable for use with 7000/7800/9000-series air-purifying respirators and meets the NIOSH standard. The cartridge is approved for chlorine, chlorine dioxide, hydrogen chloride, hydrogen fluoride, hydrogen sulphide, and sulphur dioxide.

Technical Specs

  • ItemCartridge
  • Colour CodeWhite
  • Respirator Cartridge TypeAir Purifying Respirator
  • Series7000
  • For Use WithMoldex 7000/7800/9000 Series Respirators
  • NIOSH Rating Chlorine (CL), Chlorine Dioxide (CD), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Sulfur Dioxide (SD)
  • Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series
  • Respirator Connection Type Bayonet
  • Standards NIOSH
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list