!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTI-GAS/VAPOUR SMART CARTRIDGE, BAYONET, NIOSH, FOR AIR-PURIFYING RESPIRATOR

MULTI-GAS/VAPOUR SMART CARTRIDGE, BAYONET, NIOSH, FOR AIR-PURIFYING RESPIRATOR

MOLDEX

MULTI-GAS/VAPOUR SMART CARTRIDGE, BAYONET, NIOSH, FOR AIR-PURIFYING RESPIRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTI-GAS/VAPOUR SMART CARTRIDGE, BAYONET, NIOSH, FOR AIR-PURIFYING RESPIRATOR

MULTI-GAS/VAPOUR SMART CARTRIDGE, BAYONET, NIOSH, FOR AIR-PURIFYING RESPIRATOR

MOLDEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.83 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MDX7600
  • Mfr. Model # 7600
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

This multi-gas/vapour smart cartridge come in olive and have a bayonet respirator connection. It is suitable for use with 7000/7800/9000-series air-purifying respirators and meets the NIOSH standard.

Technical Specs

  • ItemCartridge
  • Colour CodeOlive
  • Respirator Cartridge TypeAir Purifying Respirator
  • Series7000
  • For Use WithMoldex 7000/7800/9000 Series Respirators
  • NIOSH Rating Ammonia (AM), Chlorine (CL), Chlorine Dioxide (CD), Formaldehyde (FM), Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Hydrogen Sulfide (HS), Methylamine (MA), Organic Vapor (OV), Sulfur Dioxide (SD)
  • Compatible with Brand and Series Moldex 7000 Series, Moldex 7800 Series, Moldex 9000 Series
  • Respirator Connection Type Bayonet
  • Standards NIOSH
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list