!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET, 12 IN, XL, YELLOW, COTTON

CHEMICAL-RESISTANT GLOVES, GAUNTLET, 12 IN, XL, YELLOW, COTTON

ORIGINAL NITTY GRITTY

CHEMICAL-RESISTANT GLOVES, GAUNTLET, 12 IN, XL, YELLOW, COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET, 12 IN, XL, YELLOW, COTTON

CHEMICAL-RESISTANT GLOVES, GAUNTLET, 12 IN, XL, YELLOW, COTTON

ORIGINAL NITTY GRITTY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.66 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM65NFW
  • Mfr. Model # 65NFW
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

These EN/FDA certified, yellow, chemical-resistant gloves have a 12-inch length with a gauntlet cuff. They have a natural rubber coating along with rough finish. These X-large gloves are made of cotton which makes them ideal for general purpose.

Technical Specs

  • ItemGlove
  • Anti-StaticNo
  • Chemical Glove FeaturesAcid-Resistant, Seamless knit, Abrasion-Resistant, Extra Grip, Water-Resistant, Chemical-Resistant, Strong, Flexible, Full-arm protection
  • Cuff StyleGauntlet
  • EN 388 Impact RatedYes
  • Glove Coating CoverageFull
  • Glove Colour FamilyYellow
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceGeneral Purpose
  • Glove TextureRough
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes11
  • Accelerator Free No
  • Biodegradable Non-Biodegradable
  • Colour Yellow
  • Dual Layer No
  • Glove Coating Colour Yellow
  • Glove Coating Finish Rough
  • Glove Construction Cut and Sewn
  • Glove Length 12 in
  • Glove Materials Cotton
  • Glove Size 11
  • Insulated No
  • Series SHOWA 65NFW
  • Standards Cat II, EN 388:2016, Food Contact
  • Supported / Unsupported Supported
  • Triple Layer No
  • Glove Features Leather alternative, Durable, Robust grip, Soft liner, Flexible
  • Country of Origin Guatemala (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list