!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 67NFW GENERAL PURPOSE GLOVES, L, 10, ANSI/ISEA ABRASION LEVEL 4, YLW, GAUNTLET CUFF

SHOWA 67NFW GENERAL PURPOSE GLOVES, L, 10, ANSI/ISEA ABRASION LEVEL 4, YLW, GAUNTLET CUFF

SHOWA

SHOWA 67NFW GENERAL PURPOSE GLOVES, L, 10, ANSI/ISEA ABRASION LEVEL 4, YLW, GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 67NFW GENERAL PURPOSE GLOVES, L, 10, ANSI/ISEA ABRASION LEVEL 4, YLW, GAUNTLET CUFF

SHOWA 67NFW GENERAL PURPOSE GLOVES, L, 10, ANSI/ISEA ABRASION LEVEL 4, YLW, GAUNTLET CUFF

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.11 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM67NFW
  • Mfr. Model # 67NFW
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

These yellow general purpose gloves are size large. In addition, they have a natural rubber coating and a straight thumb style. They are rated ANSI/ISEA Puncture Level 2. They have an extended gauntlet cuff, and an EN 388 Rating of 3142X. They feature rough grip, fully-coated natural rubber, cotton flannel liner.

Technical Specs

  • ItemGeneral Purpose Glove
  • EN 388 Rating3142X
  • Glove Coating MaterialNatural Rubber
  • Glove Coating Coverage3/4 Dip
  • Size- AlphaL
  • Glove ConstructionCut and Sewn
  • Glove FeaturesRough Grip, Fully-Coated Natural Rubber, Cotton Flannel Liner
  • Sold AsPair
  • EN 388 Impact RatedNo
  • ColourYellow
  • ANSI/ISEA Abrasion Level 4
  • Standards Cat II, EN 388:2016 3142X
  • Cuff Style Extended Gauntlet
  • Size- Numeric 10
  • Glove Length 14 in
  • Glove Lining Material Cotton
  • Series Showa 67NFW
  • ANSI/ISEA Puncture Force Greater Than 20 N
  • ANSI/ISEA Puncture Level 2
  • Palm Material Natural Rubber
  • Country of Origin Guatemala (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list